Shop Limited Time Deals
Main product image of Chrome Porcelain Lever Handle Kit for 1300/1400 Series Tub & Shower
Magnifying glass
Hover image to zoom

Chrome Porcelain Lever Handle Kit for 1300/1400 Series Tub & Shower

Brand:
Delta
SKU:
H712
Rating:
(0)
Q&A:
(0)
Chrome Porcelain Lever Handle Kit for 1300/1400 Series Tub & Shower
Magnifying glass
Hover image to zoom
H712 has been discontinued
Discontinued January 6, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
Victorian Chrome Metal Lever Handle Kit for 1300/1400 Series Tub & Shower
Brand:
Delta
SKU:H716
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Material
Porcelain
Product Highlight: Finish
Chrome Plated
Product Highlight: Size
3"
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Used With
Delta

Description

Product Overview
A classic, traditional design brings a time-honored style to any bathroom. This porcelain lever-style handle can be used with the Victorian, Classic, and Traditional Monitor Series 13 and 14 pressure balance shower valve trim. The single handle includes mounting screws.

Product Details
  • Material: Porcelain
  • Number of Handles: 1
  • Product Type: Lever
  • Used on: Victorian, Classic and Traditional Series Tub/Shower Faucets with Monitor 13/14 Series Valves
  • Size: 3"
  • Finish: Chrome

Specs

Product Type:

Lever

Material:

Porcelain

Finish:

Chrome Plated

Size:

3"

Standards Met:

ADA

Used With:

Delta

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm