Shop Resideo Sale
Main product image of MultiChoice Valve Body Only w/ Expansion PEX Inlet & Universal Outlets, R10000-MF
Magnifying glass
Hover image to zoom

MultiChoice Valve Body Only w/ Expansion PEX Inlet & Universal Outlets, R10000-MF

Brand:
Delta
SKU:
R10000-MF
Rating:
(8)
Q&A:
(0)
MultiChoice Valve Body Only w/ Expansion PEX Inlet & Universal Outlets, R10000-MF
Magnifying glass
Hover image to zoom
$49.49 each
In Stock
In Stock
Get 47 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
ProPEX Connection

Description

–
The Delta MultiChoice Universal Tub and Shower Valve Body Rough-In Kit allows easy changes to shower function, style and appearance without altering the plumbing behind the wall. A revolutionary system that allows easy changes to shower function, style, and appearance without altering the plumbing behind the wall - exclusively from Delta. The trim is sold separately and may be installed any time after the rough is installed.

Features:
  • 1/2" outlets and connections.
  • MultiChoice valve body only with PEX Cold Expansion connections and ½" universal male thread outlets
  • Forged brass body
  • Back-to-Back installation capabilities
  • Can be tested with air (200 psi) or water (300 psi) without valve using supplied test cap
  • Square plasterguard allows for right angle cuts.
  • For use with MultiChoice Universal single or dual function trim.
  • Cartridge ships with trim.

Specs

–
Connection Size:

1/2"

Connection Type:

ProPEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1/2" ProPEX EP Plug
SKU: Q4350500
Uponor (Wirsbo)

Product Reviews

4 out of 8 reviews
100% would recommend this product
4
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
13%
2 star
0%
1 star
13%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Yes, i would buy it again!

Excellent shipping!
Ricky
Philadelphia, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plan on purchasing these regularly

I use Delta almost exclusively and appreciate the Delta rough in valve with the pro pex inlet and outlet. Eliminating the need for additional fittings/joints
Deacon
Murfreesboro,TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this company again

I found the part I needed, got it quickly and when it wasn't the right part easily returned it and got a fast refund.
Rural Online Shopper
Newberry MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No I would not buy it again

I didn't know you needed a expander tool for this item so I want my money back cause I have to buy another valve that I can work with
None
Parsons wv
6 years ago
Was this review helpful to you?

good valve

would have given 5 stars but was missing one of the screws that connect to the mounting bracket...had to rummage thru my collection of extra screws to find a replacement for the missing screw
Michael
CO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good valve

Good valve, however you need an expander tool to attach pex to valve. I don't have ohe tool so I will not be able to use the valves. The cost of the tool is 250.00 to 800.00 dollars. I'm a retired person and we are building our own home. This was a mistake do to my lack of knowledge. M12 ProPEX Expansion Tool Kit w/ 1/2", 3/4", and 1" Heads, (2) M12 XC Batteries, Charger SKU: 2432-22XC Brand: Milwaukee $479.00 each
Tater
Raleigh NC
7 years ago
Was this review helpful to you?

Still need elbows to get pex lines to connect.

Still need elbows to get pex lines to connect. To bad the water inlets weren't on a 45° instead they come right out the side.
Josh
Middletown N.Y.
9 years ago
Was this review helpful to you?

Timesaver

Great timesaver having a valve already set up for Propex expansion connections on hot and cold inlets. Saves the extra work of soldering on adapter fittings. Just be sure to have all other soldering work done (spout and shower tree) before making Propex connections.
Roy
Brewster, NY
9 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy