Apply to be a TradeMaster!
Main product image of MultiChoice Rough-In Valve w/ Universal Shower/Tub Prefab PEX Cold Expansion, R10000-PFT-MFWS
Magnifying glass
Hover image to zoom

MultiChoice Rough-In Valve w/ Universal Shower/Tub Prefab PEX Cold Expansion, R10000-PFT-MFWS

Brand:
Delta
SKU:
R10000-PFT-MFWS
Rating:
(6)
Q&A:
(0)
MultiChoice Rough-In Valve w/ Universal Shower/Tub Prefab PEX Cold Expansion, R10000-PFT-MFWS
Magnifying glass
Hover image to zoom
$99.90 each
In Stock
In Stock
Get 46 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
ProPEX Connection

Description

–

Delta MultiChoice Universal Shower/Tub Rough-In Valve with Prefab PEX Cold Expansion, R10000-PFT-MFWS

The Delta R10000-PFT-MFWS is a MultiChoice Universal tub and shower rough-in valve body featuring integrated ProPEX cold expansion connections, a 90-degree tub drop, and a PEX shower riser. This prefabricated valve accepts single, dual, or dual thermostatic cartridges (cartridge ships with trim, sold separately) and supports back-to-back installation for maximum flexibility in residential and commercial plumbing applications.

Key Features & Benefits

  • MultiChoice Universal Compatibility: Accepts single, dual, or dual thermostatic cartridges to work with a wide range of Delta trim styles and functions.
  • Forged Brass Body: Provides durable, corrosion-resistant construction for long-term reliability.
  • ProPEX Cold Expansion Connections: 1/2" ProPEX fittings allow fast, reliable connections with expansion PEX tubing systems without soldering.
  • Integrated 90-Degree Tub Drop: Pre-installed copper tub spout drop eliminates the need to fabricate and solder a separate drop ell, saving installation time.
  • Integrated PEX Shower Riser: Built-in riser stub simplifies shower arm connections and reduces rough-in labor.
  • Back-to-Back Installation Capability: Designed to support back-to-back valve installations for shared wall applications.
  • Testable Before Finishing: Test with air (200 PSI) or water (300 PSI) using the supplied test cap before trim installation to verify integrity.
  • Square Plaster Guard: Allows for right-angle cuts during drywall or tile installation for a clean, professional finish.
  • Thin Wall Mounting: Suitable for installation in thin wall assemblies without additional blocking or framing.
  • Pre-Soldered Copper Tube: Factory-soldered tub spout outlet reduces on-site fabrication and potential leak points.

Compatibility & Requirements

This valve body requires a separate Delta MultiChoice Universal trim kit and cartridge, which ship together as a matched set. The trim determines the valve function (single-handle, dual-handle, or thermostatic). For use with MultiChoice Universal single or dual function trim. Install using 1/2" Uponor ProPEX expansion fittings and compatible PEX-a tubing. Back-to-back installations require careful alignment and proper framing support. Installation should be performed by a qualified installer familiar with local plumbing codes and Delta rough-in procedures. Verify local code requirements for pressure testing, backflow prevention, and valve depth before installation.

Installation & Care

Mount the valve securely to studs or blocking using the provided plaster guard and fasteners. Connect hot and cold supply lines using 1/2" ProPEX expansion rings and a compatible expansion tool. Orient the valve so the plaster guard is flush with the finished wall surface. Install the integrated tub drop and shower riser stubs according to Delta rough-in dimensions. Test the valve using the supplied test cap at 200 PSI air pressure or 300 PSI water pressure before closing walls. Verify all connections are leak-free and that the valve depth meets trim installation requirements. Keep the valve body free of debris and protect threads during construction. After trim installation, flush the system to remove any sediment before use. Refer to the installation instructions for detailed rough-in dimensions and procedures.

What's Included

  • MultiChoice Universal valve body with forged brass construction
  • Integrated 90-degree tub drop with pre-soldered copper tube
  • Integrated PEX shower riser stub
  • 1/2" ProPEX cold expansion inlet connections
  • Square plaster guard
  • Test cap for pre-trim pressure testing
  • Mounting hardware

Frequently Asked Questions

Q: Does this valve include the trim and cartridge?
A: No, the R10000-PFT-MFWS is a valve body only. The cartridge ships with the trim kit, which must be purchased separately based on your desired finish and function.

Q: Can this valve be used for both tub and shower applications?
A: Yes, the integrated tub drop and shower riser make this valve suitable for combination tub and shower installations or shower-only applications when paired with the appropriate trim.

Specs

–
Connection Size:

1/2"

Connection Type:

ProPEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

These are great valves

We switch to only using this valve for all our tub/showers that we have to be changed out.
Todd
Antelope, OR
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Perfect for our commercial rough-in(s) using modern practices and materials. Packing NEEDS to be better. This is a pressure tested valve that should not be susceptible to damage during shipping.
Master Dan
Buffalo, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome!

This valve is great! Saves so much time without having to solder and build the spout portion. Can't believe I've never seen a plumber use one of these. Highly recommend!
Jeff
Denver, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love the tub prefab!

I'm building a house and anything to save time is helpful. Love the prefab tub spout and extension pex connectors.
Don
Niagara Falls, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought several and rarely have an issue.

Several times now the spout has come bent and with missing screws in the hardware that attaches to framing. Nothing I can't take care of but the bubble wrap doesn't cut it when the box is getting thrown around.
Kenny
Washington
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Really like these valves.

The expansion PEX fittings and pre-soldered copper tube really speeds up installation.
Willy
Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy