Apply to be a TradeMaster!
Main product image of MultiChoice Rough-In Valve w/ 1/2" Prefab PEX Cold Expansion, Shower Only, R10000-PFS-MF
Magnifying glass
Hover image to zoom

MultiChoice Rough-In Valve w/ 1/2" Prefab PEX Cold Expansion, Shower Only, R10000-PFS-MF

Brand:
Delta
SKU:
R10000-PFS-MF
Rating:
(8)
Q&A:
(1)
MultiChoice Rough-In Valve w/ 1/2" Prefab PEX Cold Expansion, Shower Only, R10000-PFS-MF
Magnifying glass
Hover image to zoom
$59.90 each
In Stock
In Stock
Get 100 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
PEX Connection
Product Highlight: Connection Size
1/2" Connection

Description

–
Features:
  • MultiChoice® Universal valve body only
  • Accepts single, dual, or dual thermostatic cartridge
  • Cartridge ships with trim
  • Back-to-back capability
  • Features blocked tub port & PEX shower riser.

Specs

–
Connection Type:

PEX

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.38 out of 8 reviews
100% would recommend this product
4.38
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
13%
3 star
0%
2 star
0%
1 star
13%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Sent the wrong one

It was to be a shower only but it has the bath outlet also. That being said the person who helped me on the phone was nice and got it to me quickly
Shower
Pennsylvania is
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Having a pex connecters built in makes it so much easier to use
Lg
Roscoe Illinois
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Massive Time Saver. I Use This Almost Exclusively When Install New Showers.
PlumbDawgMillionaire
Boston,MA
2 years ago
Was this review helpful to you?

Great for Propex Shower installs with no tub spout

Saves time and fittings. Tub spout blocked and Propex/ Pex-A fittings installed.
John
MN
4 years ago
Was this review helpful to you?

I would buy again and again

I love the expand pex features of the valve
The Hvac guy
Pittsburgh Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this again

It would be nice to have the cartridge Number included in part description so when you order the cartridge you get ther right one
alext
cresco, pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Huge time saver when using Pex - A

Exactly what I was looking for and glad to see they have them.
Parker
MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great option for a shower without a tub and expansion pex

I was happy to see that delta offered this variant of the world famous r10000 shower rough in. This comes with the tub spout blocked off and a expansion pex outlet fitting up top. No more soldering with this valve. I used to solder the bottom closed and a pex adapter up top. No need here. Sabra l saves about 20 + minutes. 1 drawback. This can't be installed upside down where you would use the tub outlet for the shower. The tub hole has a plug soldered in and would be a hassle to change around.
Shady
Sacramento
6 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: It says the tub port is blocked? Is there a way to unblock it or are you not able to use this with a tub? Sorry for the basic question, I'm not a plumber.

Asked by Eric 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Eric. This valve body is a PFS model, which does not have a tub outlet unfortunately.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy