Apply to be a TradeMaster!
Main product image of Seats for 1 & 2 Handle Faucets (Pack of 24), RP1806MBS
Magnifying glass
Hover image to zoom

Seats for 1 & 2 Handle Faucets (Pack of 24), RP1806MBS

Brand:
Delta
SKU:
RP1806MBS
Rating:
(1)
Q&A:
(0)
Seats for 1 & 2 Handle Faucets (Pack of 24), RP1806MBS
Magnifying glass
Hover image to zoom
$40.99 each
In Stock
In Stock
Get 13 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Not Applicable
Product Highlight: Material
Rubber

Description

–
Valve Seat Black Rubber for 1 or 2 Handle Faucets

These replacement black seats are designed for use on Delta single or two-handle faucets. Set of 24 seats.

Features:
  • Material: Rubber
  • Finish: Black
  • Used on: 1 or 2 Handle Faucets

Specs

–
Finish:

Not Applicable

Product Type:

Seat

Material:

Rubber

Application:

Faucet

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Delta New Style Conical Springs Repair Kit (10 per bag), SLDB0087
SKU: SLDB0087
Brasscraft

Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This product is as advertised

I haven't used any yet but seems ok
Mike
Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy