Apply to be a TradeMaster!
Main product image of Woodhurst Tub & Shower Trim (Matte Black), T14432-BL
Magnifying glass
Hover image to zoom

Woodhurst Tub & Shower Trim (Matte Black), T14432-BL

Brand:
Delta
SKU:
T14432-BL
Rating:
(0)
Q&A:
(0)
Woodhurst Tub & Shower Trim (Matte Black), T14432-BL
Magnifying glass
Hover image to zoom
$164.90 each
In Stock
In Stock
Get 16 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Monitor pressure balance valve keeps water temperature within a safe ±3.6° F ( 2.0° C), helping to protect you from sudden changes in hot or cold water pressure

  • Spray setting: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Pull-up tub spout
  • ADA Compliant
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

Specs

–
Series:

Woodhurst

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy