Apply to be a TradeMaster!
Main product image of Innovator 901 Schedule 40 PVC Bath Waste Half Kit with Foot Actuated Bathtub Stopper (Wrought Iron)
Magnifying glass
Hover image to zoom

Innovator 901 Schedule 40 PVC Bath Waste Half Kit with Foot Actuated Bathtub Stopper (Wrought Iron)

Brand:
Watco
SKU:
901-FA-PVC-WI
Rating:
(5)
Q&A:
(0)
Innovator 901 Schedule 40 PVC Bath Waste Half Kit with Foot Actuated Bathtub Stopper (Wrought Iron)
Magnifying glass
Hover image to zoom
$46.83 each
In Stock
In Stock
Get 123 Mon, Sep 28
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
1.865” OD
Product Highlight: Material
PVC
Product Highlight: Finish
Wrought Iron, Matte Black

Description

–
The Watco 901 Innovator Half Kit is a sturdy 1.5 in. Schedule 40 PVC pipe with solvent-weld assembly. Half kits include drain elbow, coarse-thread strainer body, stopper, drain test plug, gaskets, overflow elbow with test membrane, retainer nut, high-flow, snap-on Innovator® overflow faceplate. Testable up to five floors.

Features:
  • Eliminates all screws
  • Eliminates need for separate overflow test plug
  • Eliminates leaks due to loose overflow attachment
  • Eliminates dual inventory of one- and two-hole overflow plates
Approvals:
  • Manufactured in compliance with ASME A112.18.2-2005/ CSA B125.2-2005
Threads (Strainer Body and Drain Elbow):
  • 1-1/2"-11-1/2" NPSM (Coarse Thread)
  • 1.865" Major Diameter (Outside Thread Diameter)
  • 11.5 threads per inch

Specs

–
Outside Diameter:

1.865”

Thread Size:

1-1/2”–11-1/2" NPSM (Coarse Thread)

Material:

PVC

Application:

Bath

Finish:

Wrought Iron

Matte Black

Drain Type:

Foot Actuated

Type:

Standard Half Kit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Innovator Flex924 Flexible PVC Bath Waste with Lift and Turn Bathtub Stopper and Innovator Overflow (Chrome Plated)
SKU: FLEX924-LT-PVC-CP
Watco

Product Reviews

4.2 out of 5 reviews
75% would recommend this product
4.2
out of 5 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Products available

I found the items I need for two tubs of overflow covers and two tub drains. The SupplyHouse online portal was easy to use, and the order was excellent. I was able to follow the order and when products were out for delivery. We need to communicate with clients.
Lou
Colorado Springs
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poor Quality

The matte black finish on the drain started rubbing off a few weeks after install. Low quality product.
Dan
Lehi, Utah
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plumber recommended!

Great quality! Cannot wait till the bathroom is finished so I can truly experience!
Kitkat
Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will recommend this business to my fellow plumbers

Used in bathroom remodel. Matched other trims perfect.
Tim
Helena, Mt
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Product

Thank you the item worked perfectly
Rabbi
Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy