Apply to be a TradeMaster!
Main product image of Ara Angular Modern Monitor 17 Series Valve Trim w/ 3-Setting Diverter (Matte Black), T27867-BL
Magnifying glass
Hover image to zoom

Ara Angular Modern Monitor 17 Series Valve Trim w/ 3-Setting Diverter (Matte Black), T27867-BL

Brand:
Delta
SKU:
T27867-BL
Rating:
(0)
Q&A:
(0)
Ara Angular Modern Monitor 17 Series Valve Trim w/ 3-Setting Diverter (Matte Black), T27867-BL
Magnifying glass
Hover image to zoom
$569.00 each
In Stock
In Stock
Get 9 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Matte Black
Product Highlight: Standards Met
ADA Standards Met

Description

–
The Delta MultiChoice Integrated Shower Diverter consolidates custom shower design with its consumer-preferred streamlined style eliminating the need for an additional diverter valve. The angular modern style is boldly contemporary, featuring crisp lines for an upscale feel. With three popular style choices to coordinate with any bathroom décor, it provides you the flexibility to select the type of custom shower functionality you prefer. With the MultiChoice Universal system, you have the freedom to upgrade style and functionality later. And, because there's no need to alter plumbing behind the wall, you save time, effort and money on future renovation updates. Features:
  • 3-Setting diverter trim
  • 2-handle trim with separate temperature dial
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Recommended rough-in valve kit R22000 sold separately
  • Meets standards set by Americans with Disabilities Act (ADA)
Standard Specifications:
  • Main control utilizes dual-function pressure balanced cartridge
  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
  • For use with MultiChoice Universal rough valve body (R22000 Series)
  • Top handle controls diverter functions
  • Bottom handle controls on/off and adjusts volume; dial controls temperature
  • Field adjustable to limit handle rotation into hot water zone
  • Bottom handle 90° Maximum rotation
  • Red/Blue indicator markings
  • Three function diverter for 2 individual positions, 1 shared position
  • For two individual functions, no shared functions, order additional RP71717
  • Six function diverter for 3 individual positions, 3 shared positions
  • For three individual functions, no shared functions, order additional RP71718
  • Cartridges included
  • Standard installation allows up to 1-1/8" finished wall thickness
  • Thick wall installation kit (RP90543) can be ordered to allow for up to 2-1/8" finished wall thickness
  • Maximum system flow rate 5.8 gpm at 60 psi with R22000

Specs

–
Series:

Modern

Type:

Trim Kit

Material:

Brass

Finish:

Matte Black

Number of Handles:

2

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy