Apply to be a TradeMaster!
Main product image of MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets/Outlets, R22000
Magnifying glass
Hover image to zoom

MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets/Outlets, R22000

Brand:
Delta
SKU:
R22000
Rating:
(0)
Q&A:
(0)
MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets/Outlets, R22000
Magnifying glass
Hover image to zoom
$172.15 each
In Stock
In Stock
Get 10 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Sweat, Threaded Connection

Description

–
The Delta MultiChoice Universal Shower Valve Body Rough-in Kit allows easy changes to shower function, style and appearance without altering the plumbing behind the wall. The trim is sold separately. A revolutionary system that allows easy changes to shower function, style, and appearance without altering the plumbing behind the wall.

Features:
  • Monitor pressure balance valve keeps water temperature withing a safe +/- 3°F, helping to protect you from sudden changes in hot or cold water pressure
    • 1/2" Outlets and connections
    • Forged brass body
    • 3 port diverter
    • Universal type fitting and is 1/2" NPT male thread with 1/2" CWT female sweat
    • For shower only; no tub outlet
    • Back-to-back capability
    • Accepts three or six function diverter cartridges plus all MultiChoice cartridges
    • Back-to-back capability
  • Specs

    –
    Connection Size:

    1/2"

    Connection Type:

    Sweat

    Threaded

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    MultiChoice Valve Body Only w/ Expansion PEX Inlet & Universal Outlets, R10000-MF
    SKU: R10000-MF
    Delta

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy