Apply to be a TradeMaster!
Main product image of MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets/Outlets w/ Stops, R22000-WS
Magnifying glass
Hover image to zoom

MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets/Outlets w/ Stops, R22000-WS

Brand:
Delta
SKU:
R22000-WS
Rating:
(2)
Q&A:
(0)
MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets/Outlets w/ Stops, R22000-WS
Magnifying glass
Hover image to zoom
$184.90 each
In Stock
In Stock
Get 25 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded, Sweat Connection

Description

–

The Delta MultiChoice Integrated Shower Diverter consolidates custom shower design with its consumer-preferred streamlined style eliminating the need for an additional diverter valve. With three popular trim style choices to coordinate with any bathroom décor, it provides you the flexibility to select the type of custom shower functionality you prefer. With the MultiChoice Universal system, you have the freedom to upgrade style and functionality later. And, because there's no need to alter plumbing behind the wall, you save time, effort and money on future renovation updates.


Features:

  • Rough-in kit only
  • Must purchase trim kit to complete the unit
  • One-Piece forged brass valve body with stops
  • Accepts Delta (3) three or (6) six function diverter cartridges plus all MultiChoice cartridges
  • Back-to-back installation capability
  • Not recommended for tub installation
  • WS = With Stops
  • Plug provided for 3 setting diverter installation
  • 1/2 in. outlets and connections
  • "UN" indicates Universal type fitting and is 1/2 in. NPT male thread with 1/2 in. C.W.T. female sweat
  • Integrated shower-only diverter rough-in
  • Purchase trim kit separately
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Connection Size:

1/2"

Connection Type:

Threaded

Sweat

Includes:

Stop

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPEX x 1/2" NPT Female Adapter (Lead Free Brass)
SKU: LF4575050
Uponor (Wirsbo)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exactly what we needed

It was easy to order and pay online. It shipped asap and was exactly as described.
Deb
Boca Raton, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product for a shower remodel

To replace the existing shower mixing valve and add a handheld feature using the built in diverted valve.
Fred the remodeler
Upstate Ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy