Apply to be a TradeMaster!
Main product image of Trinsic Single Handle Wall Mount Bathroom Faucet Trim, 1.2 GPM (Matte Black), T3558LF-BLWL
Magnifying glass
Hover image to zoom

Trinsic Single Handle Wall Mount Bathroom Faucet Trim, 1.2 GPM (Matte Black), T3558LF-BLWL

Brand:
Delta
SKU:
T3558LF-BLWL
Rating:
(0)
Q&A:
(0)
Trinsic Single Handle Wall Mount Bathroom Faucet Trim, 1.2 GPM (Matte Black), T3558LF-BLWL
Magnifying glass
Hover image to zoom
$459.00 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: GPM
1.2 GPM
Product Highlight: Handle Style
Wheel

Description

–
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection with an industrial wheel handle completes the look of any contemporary bath. Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Fits 2-hole 4-8 inch wall installations
  • Drain assembly sold separately
  • Metal push pop-up drain (RP101632BL) or push pop-up drain with overflow holes (RP101630BL) may be purchased separately
  • Wall-mounted for an upscale look and more streamlined vanity space
  • Trim kit only, must purchase rough-in kit R3510-WL separately
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Flow Rate (GPM):

1.2

Number of Holes:

2

Number of Handles:

1

Finish:

Matte Black

GPM:

1.2

Handle Style:

Wheel

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy