Apply to be a TradeMaster!
Main product image of Trinsic Single Handle Wall Mount Bathroom Faucet (Champagne Bronze), T3559LF-CZWL
Magnifying glass
Hover image to zoom

Trinsic Single Handle Wall Mount Bathroom Faucet (Champagne Bronze), T3559LF-CZWL

Brand:
Delta
SKU:
T3559LF-CZWL
Rating:
(0)
Q&A:
(0)
Trinsic Single Handle Wall Mount Bathroom Faucet (Champagne Bronze), T3559LF-CZWL
Magnifying glass
Hover image to zoom

MANUALS (2)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Champagne Bronze
Product Highlight: Installation Type
Centerset
Product Highlight: Mount
Wall

Description

–
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath, from classic to rustic. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm neutrals for a rustic feel akin to cast iron. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

Features:
  • Single hole installation
  • Wall-Mounted for an upscale look and more streamlined vanity space
  • Trim kit only, must purchase rough-in kit separately
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout

Specs

–
Type:

Manual

Number of Holes:

2

Application:

Bathroom

Finish:

Champagne Bronze

Number of Handles:

1

Handles Included:

Yes

Flow Rate:

1.20 GPM

Valve Type:

Diamond Seal

Installation Type:

Centerset

Pop-Up Included:

No

ADA:

Yes

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy