Apply to be a TradeMaster!
Main product image of Ara Two Handle Wall Mount Channel Bathroom Faucet Trim, 1.20 GPM (Matte Black), T3568LF-BLWL
Magnifying glass
Hover image to zoom

Ara Two Handle Wall Mount Channel Bathroom Faucet Trim, 1.20 GPM (Matte Black), T3568LF-BLWL

Brand:
Delta
SKU:
T3568LF-BLWL
Rating:
(0)
Q&A:
(0)
Ara Two Handle Wall Mount Channel Bathroom Faucet Trim, 1.20 GPM (Matte Black), T3568LF-BLWL
Magnifying glass
Hover image to zoom
$574.18 each
In Stock
In Stock
Get 1 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
1.2 GPM
Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Lever

Description

–
With defined geometric angles and edges, the Ara Bath Collection creates a streamlined look of contemporary elegance. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm neutrals for a rustic feel akin to cast iron. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

Features:
  • Open channel spout creates a harmonious waterfall ambiance
  • 3-hole 8" wall installation
  • Less pop-up
  • Wall-Mounted for an upscale look and more streamlined vanity space
  • Trim kit only, must purchase rough-in kit separately
  • ADA Compliant

Specs

–
Type:

Manual

GPM:

1.2

Number of Handles:

2

Number of Holes:

3

Flow Rate (GPM):

1.2

Finish:

Matte Black

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy