Apply to be a TradeMaster!
Main product image of Zura Single Handle Wall Mount Bathroom Faucet Trim, 1.20 GPM (Matte Black), T574LF-BLWL
Magnifying glass
Hover image to zoom

Zura Single Handle Wall Mount Bathroom Faucet Trim, 1.20 GPM (Matte Black), T574LF-BLWL

Brand:
Delta
SKU:
T574LF-BLWL
Rating:
(0)
Q&A:
(0)
Zura Single Handle Wall Mount Bathroom Faucet Trim, 1.20 GPM (Matte Black), T574LF-BLWL
Magnifying glass
Hover image to zoom
$709.00 each
In Stock
In Stock
Get 1 Mon, Sep 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black
Product Highlight: GPM
1.2 GPM

Description

The Zura design is a precise marriage of rounded, rectangular and triangular elements and offers innovative, geometric styling to complement Delta's current contemporary lineup. By mounting your bathroom faucet to the wall, you can not only achieve a sleek, stunning style but also free up precious vanity space and help streamline cleaning. The reach of the spout is meticulously engineered to simplify daily tasks likes washing your hands and brushing your teeth over your sink bowl. The polished nickel finish reflects back deep shadows from your space, creating contrast within the pale gold tones which takes on a new light from every angle. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm neutrals for a rustic feel akin to cast iron.

Features:
  • Perfectly coordinates with the Zura bath collection for a cohesive, modern look
  • Wall-mounted for use with vessel style lavatories
  • Trim kit only, must purchase rough-in kit R3510-WL separately
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 2-hole 4" installation
  • Rigid spout does not swivel
  • Temperature and volume controlled by handle

Specs

Number of Holes:

2

Number of Handles:

1

Handle Style:

Lever

Finish:

Matte Black

Type:

Manual

Flow Rate (GPM):

1.2

GPM:

1.2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy