The Day Savers – A National Tradesmen Day Contest
Main product image of 3/8" x 4" Lok-Bolt AS Combo Flat Head Sleeve Anchor (Box of 50)
Magnifying glass
Hover image to zoom

3/8" x 4" Lok-Bolt AS Combo Flat Head Sleeve Anchor (Box of 50)

Brand:
Dewalt
SKU:
05345S-PWR
Rating:
(0)
Q&A:
(0)
3/8" x 4" Lok-Bolt AS Combo Flat Head Sleeve Anchor (Box of 50)
Magnifying glass
Hover image to zoom
$31.34 each
Backorder
Backorder
Get it Fri, Sep 25 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Carbon Steel
Product Highlight: Length (Inches)
4" Length
Product Highlight: Finish
Zinc Plated
Product Highlight: Diameter (Inches)
3/8" Diameter

Description

The Lok-Bolt AS is an all-steel pre-assembled single unit sleeve anchor which is designed for use in concrete or masonry base materials. The anchors are available in multiple head styles for multiple applications and a finished appearance. Anchor extender sleeves can be added to create longer lengths.

Features:
  • Variety of head styles, lengths and sizes
  • All steel component design
  • Preassembled anchor for immediate installation
  • Sleeve design keeps anchor centered in hole
  • Sleeve has 360° contact area for even stress distribution
  • Versatile – can be used for solid and hollow concrete or masonry applications
  • Designed to allow fixture to draw snug against the base material during tightening

Specs

Material:

Carbon Steel

Diameter (Inches):

3/8"

Length (Inches):

4"

Finish:

Zinc Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy