Apply to be a TradeMaster!
Main product image of 1/2 x 3-3/4" Lok-Bolt AS Hex Nut Sleeve Anchor (Box of 25)
Magnifying glass
Hover image to zoom

1/2 x 3-3/4" Lok-Bolt AS Hex Nut Sleeve Anchor (Box of 25)

Brand:
Dewalt
SKU:
06160S-PWR
Rating:
(0)
Q&A:
(0)
1/2 x 3-3/4" Lok-Bolt AS Hex Nut Sleeve Anchor (Box of 25)
Magnifying glass
Hover image to zoom
$133.04 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
3-3/4" Length
Product Highlight: Finish
Zinc Plated
Product Highlight: Diameter (Inches)
1/2" Diameter

Description

–
The Lok-Bolt AS is an all-steel pre-assembled single unit sleeve anchor which is designed for use in concrete or masonry base materials. The anchors are available in multiple head styles for multiple applications and a finished appearance. Anchor extender sleeves can be added to create longer lengths.

Features:
  • Variety of head styles, lengths and sizes
  • All steel component design
  • Preassembled anchor for immediate installation
  • Sleeve design keeps anchor centered in hole
  • Sleeve has 360° contact area for even stress distribution
  • Versatile – can be used for solid and hollow concrete or masonry applications
  • Designed to allow fixture to draw snug against the base material during tightening

Specs

–
Material:

Stainless Steel

Diameter (Inches):

1/2"

Length (Inches):

3-3/4"

Finish:

Zinc Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy