Apply to be a TradeMaster!
Main product image of 1/2" x 2" Steel Drop-in Coil Thread Anchor (Pack of 50)
Magnifying glass
Hover image to zoom

1/2" x 2" Steel Drop-in Coil Thread Anchor (Pack of 50)

Brand:
Dewalt
SKU:
06330-PWR
Rating:
(1)
Q&A:
(0)
1/2" x 2" Steel Drop-in Coil Thread Anchor (Pack of 50)
Magnifying glass
Hover image to zoom
$56.04 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1/2" x 2"
Product Highlight: Length (Inches)
2" Length
Product Highlight: Finish
Zinc Plated

Description

–
INTERNALLY THREADED EXPANSION ANCHOR

The Steel Dropin is an all-steel, machine bolt anchor available in carbon steel and two types of stainless steel. It can be used in solid concrete, including lightweight concrete and concrete-filled steel deck members. The anchors can also be considered for hard stone and solid block base materials. A coil thread version for forming applications is also available.

Features
  • Internally threaded anchor for easy bolt removability and service work
  • Flanged (lipped) version installs flush for easy inspection and standard embedment
  • Smooth wall dropin can be installed flush mounted or below the base material surface (optionally available with a knurled body)
  • Coil thread version accepts coil rod and typically used for concrete formwork applications

Specs

–
Finish:

Zinc Plated

Material:

Steel

Length (Inches):

2"

Size:

1/2" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Shipping

The shipping package was torn apart and could have been way better packaged All my anchors were just thrown in a box where they fell out of the box and the box was all ripped up very very very very poor shipping procedure. Customer service was real good they took care of a problem from the first shipment but you need to make sure whoever is shipping these boxes do a way better job or I'll go somewhere else.
Tony
St. Louis
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy