Apply to be a TradeMaster!
Main product image of 0.120" x 1/2" C5 Straight Pin for Steel (Pack of 800)
Magnifying glass
Hover image to zoom

0.120" x 1/2" C5 Straight Pin for Steel (Pack of 800)

Brand:
Dewalt
SKU:
55325-PWR
Rating:
(0)
Q&A:
(0)
0.120" x 1/2" C5 Straight Pin for Steel (Pack of 800)
Magnifying glass
Hover image to zoom
$83.83 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
0.120" x 1/2"
Product Highlight: Length (Inches)
1/2" Length
Product Highlight: Finish
Zinc Plated

Description

–
FOR TRAK-IT C5 TOOL

The Trak-It C5 gas fastening system was developed for use in light-duty applications, including attaching drywall track to concrete, lightweight concrete, block or steel. Also can be considered for fastening lath to concrete or block, furring strips to concrete or block, and plywood to concrete or block base materials. The system is designed for speed, efficiency and consistency. Operation of a gas fastening system does not require licensing.

Specs

–
Finish:

Zinc Plated

Material:

Steel

Size:

0.120" x 1/2"

Length (Inches):

1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy