Apply to be a TradeMaster!
Main product image of 0.120"/0.102" x 0.680" C5 Specialty Straight Pin - Metal Track to Steel or Concrete (Pack of 800)
Magnifying glass
Hover image to zoom

0.120"/0.102" x 0.680" C5 Specialty Straight Pin - Metal Track to Steel or Concrete (Pack of 800)

Brand:
Dewalt
SKU:
55328-PWR
Rating:
(0)
Q&A:
(0)
0.120"/0.102" x 0.680" C5 Specialty Straight Pin - Metal Track to Steel or Concrete (Pack of 800)
Magnifying glass
Hover image to zoom
55328-PWR has been discontinued
Discontinued November 13, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
0.120", 0.120"/0.102" x 0.680"
Product Highlight: Length (Inches)
0.680" Length
Product Highlight: Finish
Zinc Plated

Description

–
FOR TRAK-IT C5 TOOL

The Trak-It C5 gas fastening system was developed for use in light-duty applications, including attaching drywall track to concrete, lightweight concrete, block or steel. Also can be considered for fastening lath to concrete or block, furring strips to concrete or block, and plywood to concrete or block base materials. The system is designed for speed, efficiency and consistency. Operation of a gas fastening system does not require licensing.

Specs

–
Size:

0.120"

0.120"/0.102" x 0.680"

Length (Inches):

0.680"

Finish:

Zinc Plated

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm