Apply to be a TradeMaster!
Main product image of 1-9/16" SDS Max Combination Hammer Kit, 10.5 Amp
Magnifying glass
Hover image to zoom

1-9/16" SDS Max Combination Hammer Kit, 10.5 Amp

Brand:
Dewalt
SKU:
D25481K
Rating:
(0)
Q&A:
(0)
1-9/16" SDS Max Combination Hammer Kit, 10.5 Amp
Magnifying glass
Hover image to zoom
$506.14 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
490 RPM
Product Highlight: Amperage
10.5 Amps
Product Highlight: Power Source
Corded
Product Highlight: Warranty
3 Year Limited, 2 Year Free Service, 90 Day Money Back Warranty

Description

–
The D25481K 1-9/16" SDS Max Combination Hammer, with its durable and hard hitting German engineered mechanism delivers 6 joules of impact energy for fast drilling, even in the hardest concrete. The light weight design makes it ideally suited for horizontal serial drilling for #4 - #8 rebar, coring and chipping in any mid to upper wall and ceiling application. The Active Vibration Control® technology employed delivers reduced user vibration for less user fatigue and greater productivity.

Product Features
  • 6.1J's of impact energy provides the power to drill fast in the hardest of concrete
  • SHOCKS - Active Vibration Contro™l reduces vibration felt by the user at the handles. A Perform and Protect feature.
Warranty Info
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 2 Year Free Service Contract

Specs

–
Product Type:

Rotary Hammer

RPM:

490

Features:

Kit Box

BPM:

3300

Chuck Size:

1-9/16"

Amperage:

10.5

Power Source:

Corded

Batteries Included:

0

Clutch:

Integral

Chuck Type:

Spline

Impact Energy:

5.9 ft-lb

Warranty:

3 Year Limited

2 Year Free Service

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy