Apply to be a TradeMaster!
Main product image of 1-3/4" SDS Max Combination Rotary Hammer Kit
Magnifying glass
Hover image to zoom

1-3/4" SDS Max Combination Rotary Hammer Kit

Brand:
Dewalt
SKU:
D25614K
Rating:
(0)
Q&A:
(0)
1-3/4" SDS Max Combination Rotary Hammer Kit
Magnifying glass
Hover image to zoom
$688.91 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
380 RPM
Product Highlight: Power Source
Corded
Product Highlight: Warranty
90 Day Money Back, 3 Year Limited, 2 Year Free Service Warranty

Description

–
The 1-3/4 in. SDS Max Combination Hammer is a midweight, high-performance hammer that is powered by durable German-engineered mechanisms. It delivers 10.5 Joules of impact energy for fast drilling and chipping, even in the hardest concrete. Constant-speed electronics allow the tool to maintain speed under load, while the patented E-CLUTCH® system helps protect the user in bind-up situations by stopping the rotation of the bit. The midweight design makes it ideally suited for high-performance, horizontal serial drilling for #5 - #8 rebar, dry coring up to 4 in., chipping in any upper to lower wall, and bushing applications. The SHOCKS Active Vibration Control® system reduces vibration felt by the user at the handles, compared to rotary hammers without this feature. This tool comes Tag Ready™, so users and companies can attach the DEWALT Tag™ and track its location virtually anywhere via the Tool Connect™ app.

Product Features
  • 10.5 Joules of impact energy for fast drilling and chipping, even in the hardest concrete.
  • E-CLUTCH® system protects the user in bind-up situations by stopping the rotation of the bit.
  • The SHOCKS Active Vibration Control® system reduces vibration felt by the user at the handles, compared to rotary hammers without this feature.
  • 7-position, variable-speed control for precision hole placement, chipping, and drilling with Atomic Undercut bits.
  • Constant-speed electronics allow the tool to maintain speed under load.
  • Tag Ready™ so users and companies can attach the DEWALT Tag™ and track its location virtually anywhere via the Tool Connect app.
  • The midweight design makes it ideally suited for high-performance, horizontal serial drilling for #5 - #8 rebar, dry coring up to 4 in., chipping in any upper to lower wall, and bushing applications.


Warranty Info
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 2 Year Free Service Contract

Specs

–
Product Type:

Rotary Hammer

RPM:

380

BPM:

2900

Chuck Size:

1-3/4"

Power Source:

Corded

Clutch:

Integral

Batteries Included:

0

Impact Energy:

7.7 ft-lb

Features:

Kit Box

Warranty:

90 Day Money Back

3 Year Limited

2 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy