Apply to be a TradeMaster!
Main product image of 23 lb. SDS Max In-Line Demolition Hammer w/ Shocks
Magnifying glass
Hover image to zoom

23 lb. SDS Max In-Line Demolition Hammer w/ Shocks

Brand:
Dewalt
SKU:
D25901K
Rating:
(0)
Q&A:
(0)
23 lb. SDS Max In-Line Demolition Hammer w/ Shocks
Magnifying glass
Hover image to zoom
$960.05 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
750 Watts
Product Highlight: Power Source
Corded
Product Highlight: Amperage
14 Amps
Product Highlight: Warranty
90 Day Money Back, 3 Year Limited, 2 Year Free Service Warranty

Description

–
The top spec D25901K 22 lb. SDS Max Demolition Hammer with SHOCKS® provides high performance without overheating. The hard hitting and reliable German engineered mechanism, delivers 19 joules of impact energy and a non-air pumping beat piece to extend tool and seal life by eliminating dust from entering the unit. DEWALT's SHOCKS-Active Vibration Control® system reduces vibration at the handles, compared to hammers without such systems. A large rocker switch makes it easy to power on and switch off.

Product Features
  • SHOCKS - Active Vibration Control reduces vibration felt by the user at the handles. A Perform and Protect feature.
  • 14 amp motor provides high performance and overload protection
  • Non-air pumping beat piece eliminates masonry dust from entering the unit extending tool and seal life
  • Spring-loaded dust seals ensure longer tool life
  • Variable impact control dial (9 settings) ensures accurate impact energy depending on the application
  • Large on/off rocker switch allows for easy single finger operation
  • One-step chisel rotation (12 positions) allows the user to quickly and accurately adjust the chisel, not the tool
  • Large rear rubber handle allows easy operation with one or two hands
  • Variable position side handle allows 360-degree rotation and 150-degree adjustment for ease of use
  • In-line design for easy operation of tool in horizontal or vertical applications
  • SDS max tool holder with rubber dampers absorbs energy providing longer life
  • Compatible with DWH053K chiseling dust extraction system.


Warranty Info
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 2 Year Free Service Contract

Specs

–
Product Type:

Rotary Hammer

BPM:

2040

Wattage:

750

Chuck Type:

SDS-Max

Power Source:

Corded

Batteries Included:

0

Impact Energy:

14 ft-lb

Amperage:

14

Includes:

Side Handle

Features:

Kit Box

Warranty:

90 Day Money Back

3 Year Limited

2 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy