Shop Resideo Sale
Main product image of 3-1/2" ELITE SERIES Metal Cutting Carbide Hole Saw
Magnifying glass
Hover image to zoom

3-1/2" ELITE SERIES Metal Cutting Carbide Hole Saw

Brand:
Dewalt
SKU:
DAH3212
Rating:
(0)
Q&A:
(0)
3-1/2" ELITE SERIES Metal Cutting Carbide Hole Saw
Magnifying glass
Hover image to zoom
$21.40 each
In Stock
In Stock
Get 3 Thu, Nov 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
3-1/2" Diameter
Product Highlight: Material
Carbide

Description

–
Features:
  • Up to 3X life vs Milwaukee* - advanced welding technology increases bond strength and retains carbide tips.
  • Extreme versatility - carbide tipped cutting edge cuts through a variety of demanding materials such as wood with nails, thick metal, and stainless steel
  • Designed for thick metals - aggressive tooth design penetrates hard metals and removes chips efficiently to reduce heat buildup
  • Fast plug ejection - large, continuous slot provides multiple leverage points for easy plug removal
  • Made in the USA with global materials

Specs

–
Diameter:

3-1/2"

Drilling Depth:

1-3/4"

Application:

Nail-Embedded Wood

Metal

Stainless Steel

Product Type:

Hole Saw

Material:

Carbide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy