Apply to be a TradeMaster!
Main product image of 20V MAX XR 2" Cordless Brushless Magnetic Drill Press Kit, DCD1624GX1
Magnifying glass
Hover image to zoom

20V MAX XR 2" Cordless Brushless Magnetic Drill Press Kit, DCD1624GX1

Brand:
Dewalt
SKU:
DCD1624GX1
Rating:
(0)
Q&A:
(0)
20V MAX XR 2" Cordless Brushless Magnetic Drill Press Kit, DCD1624GX1
Magnifying glass
Hover image to zoom
$2,399.00 each
In Stock
In Stock
Get 3 Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless, Battery
Product Highlight: Voltage
20v

Description

–

Take on demanding applications with the 20V MAX* XR 2 in. Magnetic drill press, part of the most powerful line of 20V MAX* drills from DEWALT. Power through tough jobs with a high-drilling capacity that creates up to a 2 in. Hole through 2 in. Of structural steel. Help maximize user control with a 2-speed mechanical transmission and 5 variable speeds (for a total of 10 different settings.) included fast charger and two (2) 9ah batteries help keep your drill powered through long days. Complete with a quick change chuck system that allows for tool-free changes between bits having a 3/4 in. Weldon-style shank and a 5/8 in. Keyed chuck as well as Tool Connect capability, this drill is ready for challenging jobsites.

Specs

–
Power Source:

Cordless

Battery

Product Type:

Drill Press

Voltage:

20v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy