Apply to be a TradeMaster!
Main product image of XTREME 12V MAX Brushless Cordless 5-in-1 Drill/Driver Kit
Magnifying glass
Hover image to zoom

XTREME 12V MAX Brushless Cordless 5-in-1 Drill/Driver Kit

Brand:
Dewalt
SKU:
DCD703F1
Rating:
(0)
Q&A:
(0)
XTREME 12V MAX Brushless Cordless 5-in-1 Drill/Driver Kit
Magnifying glass
Hover image to zoom
$229.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: RPM
1500, 425 RPM
Product Highlight: Power Source
Battery
Product Highlight: Warranty
3 Year Limited, 1 Year Free Service, 90 Day Money Back Warranty

Description

–
Take on a wide range of drilling jobs with the incredible versatility offered by the XTREME™ 12V MAX* Brushless Cordless 5-in-1 Drill/Driver Kit. Designed to improve access in hard-to-reach spaces, this Multi-Head Drill/Driver features 4 dedicated attachment solutions. Drill and fasten in confined spaces with ease using the 1/4 in. hex right angle attachment, while the 1/4 in. hex quick release offset accessory delivers high performance in challenging corner spots. Conveniently load 1/4 in. hex accessory bits using one hand with the 1/4 in. hex quick release add-on, then tackle precision applications like drilling small pilot holes with the 3/8 in. ratcheting chuck attachment. Keep your bits close at hand with the built-in ¼” Hex Magnetic Bit Holder for short tool length. At less than 5 in. long, this compact tool offers pro-level usability with 2-speed transmission and 15 clutch settings for the control you need to complete a variety of projects. Includes a DCB122 12V MAX* 2.0Ah Battery, DCB112 Charger, Belt Hook, and Kit Bag.

Features:
  • ACCESS TIGHT SPACES with compact, lightweight design and 4 dedicated attachment solutions
  • BUILT FOR CONTROL AND CONSISTENCY: High speed transmission with 2 speed settings and 15 clutch settings
  • OPTIMIZED PERFORMANCE AND RUNTIME: Brushless motor offers pro-grade efficiency
  • BRIGHTEN DARK WORKSPACES with LED foot light
  • MANEUVER WITH EASE: Compact, lightweight tool weighs 1.6 lbs. (without battery or attachments)
  • HIGHLY ADAPTABLE: Drill and fasten in confined spaces with 1/4 in. hex right angle attachment, access corners with 1/4 in. hex quick release offset accessory, execute one-handed bit loading with the 1/4 in. hex quick release attachment, and complete precision drilling with the 3/8 in. ratcheting chuck accessory

Specifications
  • Chuck Size: 3/8"
  • Clutch Settings: 15
  • No Load Speed: 0-400 / 0-1500 RPM
  • Power Tool Type: Cordless
  • Chuck Type: One Sleeve
  • Max Power: 250 UWO
  • Number of Speed Settings: 2
  • System: 12V Max


Includes:
  • (1) DCD703 XTREME™ 12V MAX* 5-IN-1 DRILL/DRIVER
  • (1) 12V MAX* DCB122 Battery (2.0Ah)
  • (1) DCB112 Charger
  • (1) Kit Bag
  • (1) 3/8 in. Chuck attachment
  • (1) 1/4 in. Hex right angle attachment
  • (1) 1/4 in. Hex quick release attachment
  • (1) 1/4 in. Hex quick release offset attachment
  • (1) Belt Hook

Specs

–
Product Type:

Drill/Driver

Chuck Size:

3/8"

Voltage:

12v

RPM:

1500

425

Power Source:

Battery

Batteries Included:

2

Battery Type:

Lithium-Ion

Includes:

Charger

Carry Case

Warranty:

3 Year Limited

1 Year Free Service

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy