Shop Klein Tools Limited Time Promotion
Main product image of Atomic 20V MAX 1/2" Brushless Compact Drill/Driver Kit w/ 2 Batteries, Charger, and Tool Bag
Magnifying glass
Hover image to zoom

Atomic 20V MAX 1/2" Brushless Compact Drill/Driver Kit w/ 2 Batteries, Charger, and Tool Bag

Brand:
Dewalt
SKU:
DCD708C2
Rating:
(0)
Q&A:
(0)
Atomic 20V MAX 1/2" Brushless Compact Drill/Driver Kit w/ 2 Batteries, Charger, and Tool Bag
Magnifying glass
Hover image to zoom
$167.17 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: RPM
450, 1650 RPM
Product Highlight: Power Source
Battery
Product Highlight: Warranty
90 Day Money Back, 3 Year Limited, 1 Year Free Service Warranty

Description

–
This Brushless Compact Drill/Driver Kit includes two 20V MAX* Lithium Ion batteries, charger, and carrying bag. It is only 6.3 in. front to back, and its high-performance brushless motor delivers 340 unit watts outs (UWO). The LED provides optimum illumination in dark spaces. The handle is ergonomically designed for increased comfort, balance, and easier tool control. It also has a removable belt hook. It’s backed by a 3-year, limited warranty so you can buy with confidence.

Product Features
  • Compact at only 6.3 in. front to back designed to fit in tight spaces
  • LED foot light for superior visibility
  • DEWALT built brushless motor for efficient performance and runtime
  • 340 UWO of power to help get the job done
  • Lightweight at only 2.4 lbs.
  • Variable speed trigger allows for control and precision on delicate work surfaces
  • 1/2 in. ratcheting chuck provides superior bit girpping strength
Product Specifications
  • Chuck Size: 1/2"
  • Clutch Settings: 15
  • Max RPM: 0-450 & 0-1650 RPM
  • Max Power: 340 UWO
  • Number of Speed Settings: 2
  • System: 12V Max
Product Includes
  • (1) DCD708 20V MAX* Brushless Compact 1/2 in. Drill/Driver
  • (2) 20V MAX* Lithium Ion Batteries
  • (1) DCB107 Charger
  • (1) Carrying Bag
  • (1) Belt Clip

Specs

–
Product Type:

Drill/Driver

Chuck Size:

1/2"

Voltage:

12v

RPM:

450

1650

Power Source:

Battery

Battery Type:

Lithium-Ion

Batteries Included:

2

Includes:

Carry Case

Charger

Warranty:

90 Day Money Back

3 Year Limited

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy