Apply to be a TradeMaster!
Main product image of 12V Max 3/8" Cordless Drill Kit, 2 Batteries, and Charger
Magnifying glass
Hover image to zoom

12V Max 3/8" Cordless Drill Kit, 2 Batteries, and Charger

Brand:
Dewalt
SKU:
DCD710S2
Rating:
(0)
Q&A:
(0)
12V Max 3/8" Cordless Drill Kit, 2 Batteries, and Charger
Magnifying glass
Hover image to zoom
$155.65 each
Backorder
Backorder
Get it Thu, Sep 17 - Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
12v
Product Highlight: RPM
400, 1500 RPM
Product Highlight: Power Source
Battery
Product Highlight: Warranty
3 Year Limited, 1 Year Free Service, 90 Day Money Back Warranty

Description

The DCD710S2 12V MAX* 3/8 in. Drill Driver Kit is lightweight and compact to decrease down-time and fit in tight spaces.

Features:
  • Compact, lightweight design fits into tight areas
  • LED light provides visibility in dark areas
  • Two-speed transmission for optimal speed and torque control
  • Belt hook included for portability

Specifications
  • Chuck Size: 3/8"
  • Clutch Settings: 15
  • No Load Speed: 0-400 / 0-1500 RPM
  • Power Tool Type: Cordless
  • Chuck Type: One Sleeve
  • Max Power: 189 UWO
  • Number of Speed Settings: 2
  • System: 12V Max

Includes:
  • DCD710 3/8 in. drill/driver
  • (2) 12V MAX* lithium ion battery packs
  • Fast charger
  • Belt hook
  • Contractor bag

Specs

Product Type:

Drill/Driver

Chuck Size:

3/8"

Voltage:

12v

RPM:

400

1500

Power Source:

Battery

Metal Capacity - Twist Bit:

1/4"

Wood Capacity - Flat Boring Bit :

3/4"

Wood Capacity - Hole Saw:

3/4"

Battery Type:

Lithium-Ion

Batteries Included:

2

Includes:

Carry Case

Charger

Warranty:

3 Year Limited

1 Year Free Service

90 Day Money Back

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy