| Product Type: | Angle Drill Drill/Driver |
|---|---|
| Voltage: | 20v |
| Chuck Size: | 3/8" |
| Chuck Type: | Single Sleeve Ratcheting |
| RPM: | 2000 650 |
| Power Source: | Battery |
| Speeds: | 2 |
| Battery Type: | Lithium-Ion |
| Wood Capacity - Twist Bit: | 28mm |
| Metal Capacity - Twist Bit: | 10mm |
| Batteries Included: | 1 |
| Features: | Cordless |
| Includes: | Carry Case Charger |
| Warranty: | 3 Year Limited 90 Day Money Back 1 Year Free Service |