Apply to be a TradeMaster!
Main product image of 20V MAX XR Lithium-Ion Cordless Compact Drill, Driver w/ 2 Batteries, Charger, and Tool Bag, DCD801QQ2
Magnifying glass
Hover image to zoom

20V MAX XR Lithium-Ion Cordless Compact Drill, Driver w/ 2 Batteries, Charger, and Tool Bag, DCD801QQ2

Brand:
Dewalt
SKU:
DCD801QQ2
Rating:
(0)
Q&A:
(0)
20V MAX XR Lithium-Ion Cordless Compact Drill, Driver w/ 2 Batteries, Charger, and Tool Bag, DCD801QQ2
Magnifying glass
Hover image to zoom
$271.19 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited, 90 Day Money Back, 1 Year Free Service Warranty
Product Highlight: RPM
650, 2000 RPM
Product Highlight: Power Source
Battery

Description

–

The DCD801QQ2 20V MAX* XR Lithium Ion Compact Drill / Driver Kit is lightweight and compact for working in tight spaces for long periods of time. High-speed transmission delivers 2 speed variations allowing users to choose the level of performance needed for various applications.


Features

  • Compact, lightweight design fits into tight areas
  • Ergonomic handle delivers comfort and control
  • High-speed transmission delivers 2 speeds (0-650 & 0-2,000 rpm) for a range of fastening and drilling applications


Specifications:

  • Chuck Size: 1/2"
  • Clutch Settings: 15
  • No Load Speed: 0-650/0-2000 RPM
  • Power Tool Type: Cordless
  • Chuck Type: Metal
  • Max Power: 1050 MWO
  • Number of Speed Settings: 2
  • System: 20v Max


Includes:

  • DCD801 20V MAX* XR Brushless Cordless 1/2" Drill/Driver
  • (2) 20V MAX* lithium ion battery packs
  • DCB2104 DEWALT POWERPACK 4Ah Batteries
  • Charger
  • Belt hook
  • Contractor Bag

Specs

–
Warranty:

3 Year Limited

90 Day Money Back

1 Year Free Service

RPM:

650

2000

Speeds:

2

Product Type:

Kit

Drill/Driver

Batteries Included:

2

Battery Type:

Lithium-Ion

Chuck Size:

1/2"

Clutch Settings:

15

No Load Speed:

0-650/0-2000 RPM

Power Source:

Battery

Includes:

Charger

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy