Apply to be a TradeMaster!
Main product image of 20V Max XR 1/2" Drill/Driver Kit w/ 6ah Flexvolt Battery, DCD801T1
Magnifying glass
Hover image to zoom

20V Max XR 1/2" Drill/Driver Kit w/ 6ah Flexvolt Battery, DCD801T1

Brand:
Dewalt
SKU:
DCD801T1
Rating:
(0)
Q&A:
(0)
20V Max XR 1/2" Drill/Driver Kit w/ 6ah Flexvolt Battery, DCD801T1
Magnifying glass
Hover image to zoom
$249.00 each
In Stock
In Stock
Get 3 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Cordless, Battery

Description

–

Take on a wide range of demanding applications with the 20V MAX* XR brushless cordless 1/2 in. Drill/driver, equipped with the anti-rotation system that senses the rotational motion of the tool and shuts it down if the motion is excessive, this tool helps maximize control on demanding jobs. Featuring a high-speed transmission and variable speed trigger with 2 speed settings, this drill/driver delivers professional level performance. Work confidently with a 1/2 in. Metal ratcheting chuck and illuminate dim work areas with an integrated 3-position LED. As a part of our best performing line of 20V MAX* power tools and batteries, this XR drill/driver kit includes 1 dcb606 6ah flexvolt battery to help you maximize productivity on tough jobs.

Specs

–
Voltage:

20v

Power Source:

Cordless

Battery

Product Type:

Driver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy