Apply to be a TradeMaster!
Main product image of 20V MAX Lithium-Ion Cordless 1/2" Premium 3-Speed Drill Driver Kit w/ 2 Batteries, Charger, and Case
Magnifying glass
Hover image to zoom

20V MAX Lithium-Ion Cordless 1/2" Premium 3-Speed Drill Driver Kit w/ 2 Batteries, Charger, and Case

Brand:
Dewalt
SKU:
DCD980M2
Rating:
(0)
Q&A:
(0)
20V MAX Lithium-Ion Cordless 1/2" Premium 3-Speed Drill Driver Kit w/ 2 Batteries, Charger, and Case
Magnifying glass
Hover image to zoom
$302.16 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: RPM
2000, 1350, 575 RPM
Product Highlight: Power Source
Battery
Product Highlight: Warranty
1 Year Free Service, 3 Year Limited, 90 Day Money Back Warranty

Description

–
The DCD980M2 20V MAX* Lithium Ion Premium 3-Speed Drill/Driver Kit delivers 3 speed variations allowing users to choose the level of performance needed for various applications. Powered by a high performance motor and bits are secured by heavy-duty 1/2" ratcheting chuck.

Features
  • DEWALT® 20V Max* XR Premium Lithium Ion batteries offer longer tool run-time and enhanced durability
  • Heavy-duty 1/2" metal ratcheting chuck with carbide inserts provides superior bit gripping strength
  • High power, high efficiency motor delivers 535 unit watts out of max power for superior performance in all drilling and fastening applications
  • 3-speed, all-metal transmission matches the tool to task for fastest application speed and improved run time
  • LED light with 20-second delay after trigger release

Specifications
  • Chuck Size: 1/2"
  • Clutch Settings: 22
  • Number of Speed Settings: 3
  • System: 20v Max
  • Chuck Type: Metal Ratcheting
  • Max Power: 535 UWO
  • Power Tool Type: Cordless
Includes
  • 1 hour charger
  • (2) 20V Max* XR Premium Lithium Ion batteries
  • 360° side handle
  • Kit Box

Specs

–
Product Type:

Drill/Driver

Voltage:

20v

Chuck Size:

1/2"

RPM:

2000

1350

575

Power Source:

Battery

Speeds:

3

Wood Capacity - Hole Saw:

4"

Metal Capacity - Twist Bit:

1/2"

Wood Capacity - Auger Bit:

1-1/4"

Metal Capacity - Hole Saw:

1-3/8"

Wood Capacity - Flat Boring Bit :

1-1/2"

Wood Capacity - Self-Feed Bit:

2-9/16"

Wood Capacity - Twist Bit:

1/2"

Features:

Cordless

Batteries Included:

2

Battery Type:

XR Lithium-Ion

Includes:

Charger

Carry Case

Warranty:

1 Year Free Service

3 Year Limited

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy