Apply to be a TradeMaster!
Main product image of 20V MAX XR Cordless Cable Stripper (Tool Only)
Magnifying glass
Hover image to zoom

20V MAX XR Cordless Cable Stripper (Tool Only)

Brand:
Dewalt
SKU:
DCE151B
Rating:
(0)
Q&A:
(0)
20V MAX XR Cordless Cable Stripper (Tool Only)
Magnifying glass
Hover image to zoom
$379.12 each
In Stock
In Stock
Get 3 Fri, Nov 27 - Tue, Dec 1

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Warranty
1 Year Free Service, 3 Year Limited, 90 Day Money Back Warranty

Description

–

Overview:

The 20V MAX* XR Brushless Cable Stripper cleanly and consistently strips electrical cable without an exposed knife. It quickly strips copper and aluminum cable from 6 AWG to 750 MCM CU and 900 MCM AL. Quick-release bushings and a reference chart are included to cover the range of cable diameters. Put down the blade and increase productivity with this innovative solution for large diameter cable stripping.


Features

  • Depth gauge consistently strips cables up to 4in.
  • Strip #6 - 750 MCM Cu/900 MCM Al Cable.
  • Quick release bushings allow you to quickly change bushings for each cable size.
  • Variable speed trigger with reverse for speed control.
  • Adjustable onboard LED light helps to provide illumination in dark or low light situations.
  • E-Clutch system helps the user maintain control of the tool if it becomes jammed.
  • Uses DEWALT bushings. Compatible with Greenlee and Ripley bushings.
  • Using appropriate bushing, cable stripper works on both (THHN/XHHW) copper and aluminum cable, covering a range in size from 6 AWG to 750MCM CU and 900MCM AL.


Applications

  • Strips THHN/XHHW cable for termination (CU/AL) using bushings


Warranty:

  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Cable Stripper

Voltage:

20v

Features:

Cordless

Warranty:

1 Year Free Service

3 Year Limited

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy