Wire Strippers, Crimpers & Cutters are tools used to prepare, terminate and cut wire and cable. The category includes the Ideal electrician scissor, which has stripping notches for #19 AWG and #23 AWG wire, and Milwaukee M18 FORCE LOGIC cordless crimpers on an 18V lithium-ion platform. Milwaukee's 750 MCM Dieless Crimper Kit uses Auto Distance Control for single crimp connections across its entire capacity range, while the 600 MCM Crimper Kit records and stores every crimp it makes. The 600 MCM kit also includes a carry case. A 1/2" EHS Guy Wire Cutting Jaw from Milwaukee cuts 1/2" EHS guy wire when paired with compatible M18 FORCE LOGIC 6T tools. Choosing the correct tool matters because a poor strip, crimp or cut leads to failed connections, rework, wasted material and lost time on the job.
Subcategories
Buying Guide
Start with the job and the wire size. For stripping, a hand tool like the Ideal Electrician Scissor with Stripping Notch has a cutting capacity of #16 AWG solid and #12 AWG stranded wire and strips #19 AWG and #23 AWG wire. For large conductors, the Milwaukee crimper kits are named for their MCM size: the M18 Force Logic 600 MCM Crimper Kit and the 750 MCM Dieless Crimper Kit.
Next, sort Wire Strippers, Crimpers & Cutters by crimp style and features. The 750 MCM kit is a dieless design with Auto Distance Control, a 180 degree rotating head and one handed close. The 600 MCM kit records and stores every crimp, is One-Key enabled for professional report building and has an LED light for pressure verification. The M18 Force Logic 6T Crimper is listed as tool only and uses PFM to measure pressure.
Then confirm power and compatibility. Both Milwaukee crimper kits are 18V cordless lithium-ion tools, and the 600 MCM kit is compatible with all M18 batteries. The 1/2" EHS Guy Wire Cutting Jaw works with specific Milwaukee models, so verify model compatibility before ordering.
Finally, weigh the warranty and the application. The 600 MCM kit lists a 5 year warranty, and the guy wire jaw is rated for as many as 500 cuts on a single set of blades. Whatever the tool, match its capacity to the wire or cable on the job.
Frequently Asked Questions
What wire sizes can the Ideal electrician scissor cut and strip?
The Ideal Electrician Scissor with Stripping Notch has a cutting capacity of #16 AWG solid and #12 AWG stranded wire. Its stripping notches and serrated blade surface strip #19 AWG and #23 AWG wire. As a wire stripper and cutter, it's listed for telephone and electrical service applications.
Are Milwaukee M18 Force Logic crimpers cordless?
Yes. The Milwaukee M18 Force Logic 600 MCM Crimper Kit, 750 MCM Dieless Crimper Kit and 6T Crimper are listed as 18V cordless lithium-ion crimpers. The 600 MCM kit is compatible with all M18 batteries. The 6T crimper is listed as tool only, so confirm battery needs before ordering.
What does a dieless crimper do differently?
The Milwaukee M18 Force Logic 750 MCM Dieless Crimper Kit is a dieless crimper that uses Auto Distance Control for single crimp connections across the entire capacity range. It also has an easy access latch and one handed close. The latch design frees the second hand to hold material.
Which cutting jaw handles guy wire?
The Milwaukee 1/2" EHS Guy Wire Cutting Jaw cuts 1/2" EHS guy wire with an anti-spreading open jaw. Milwaukee says it makes as many as 500 cuts on a single set of blades. It's listed for use with the 2672-21S or 2672-21 cable cutters and the 2678-22 crimpers.
What warranty comes with Milwaukee crimper kits?
The Milwaukee M18 Force Logic 600 MCM Crimper Kit lists a 5 year warranty and includes a carry case. Check the product page for warranty terms on other Wire Strippers, Crimpers & Cutters, since not every listing states one.