Apply to be a TradeMaster!
Main product image of 20V MAX XR Brushless Lithium-Ion Cordless Cable Stripper Kit w/ Battery, Charger and 20 Bushings
Magnifying glass
Hover image to zoom

20V MAX XR Brushless Lithium-Ion Cordless Cable Stripper Kit w/ Battery, Charger and 20 Bushings

Brand:
Dewalt
SKU:
DCE151TD1
Rating:
(0)
Q&A:
(0)
20V MAX XR Brushless Lithium-Ion Cordless Cable Stripper Kit w/ Battery, Charger and 20 Bushings
Magnifying glass
Hover image to zoom
$609.83 each
Backorder
Backorder
Get it Wed, Jan 6 - Thu, Feb 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10-3/8" Length
Product Highlight: Power Source
Battery
Product Highlight: Warranty
1 Year Free Service, 3 Year Limited, 90 Day Money Back Warranty

Description

–
Overview:
The 20V MAX* XR® Brushless Cable Stripper cleanly and consistently strips electrical cable without an exposed knife. It quickly strips copper and aluminum cable from 6 AWG to 750 MCM CU and 900 MCM AL. Quick-release bushings and a reference chart are included to cover the range of cable diameters. Put down the blade and increase productivity with this innovative solution for large diameter cable stripping.

Features
  • Depth gauge consistently strips cable up to 4 in.
  • Included quick-release bushings allow you to quickly change bushings for each cable size
  • Adjustable onboard LED light helps to provide illumination in dark or low light situations
  • E-Clutch™ system helps the user maintain control of the tool if it becomes jammed.
  • Strip #6 - 750 MCM Cu/Al Cable
  • Variable speed trigger with reverse for speed control
  • Kit box comes with convenient storage for tool, bushings, battery and charger
  • Using appropriate bushing, cable stripper works on both (THHN/XHHW) copper and aluminum cable, covering a range in size from 6 AWG to 750 MCM CU and 900 MCM AL


Includes
  • DCE151 Cable Stripper
  • (1) DCB203 2 Ah battery
  • Charger
  • Bushings DCE1513-DCE1522
  • Kit box


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Kit

Cable Stripper

Features:

Battery

Charger

Bushings

Max Cut Thickness:

4"

Length (Inches):

10-3/8"

Battery Type:

2 Ah

Batteries Included:

1

Capacity:

5-10.2 AWG

6-9.5 AWG

Power Source:

Battery

Weight (lbs):

2.4 lbs

Includes:

Bushings

Carry Case

Warranty:

1 Year Free Service

3 Year Limited

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy