Apply to be a TradeMaster!
Main product image of 20V MAX Cordless Copper Press Tool Kit with 1/2" to 2" Jaws, (2) Batteries
Magnifying glass
Hover image to zoom

20V MAX Cordless Copper Press Tool Kit with 1/2" to 2" Jaws, (2) Batteries

Brand:
Dewalt
SKU:
DCE200M2K
Rating:
(1)
Q&A:
(1)
20V MAX Cordless Copper Press Tool Kit with 1/2" to 2" Jaws, (2) Batteries
Magnifying glass
Hover image to zoom
$3,299.00 each
In Stock
In Stock
Get 1 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4", 1", 1-1/4", 1-1/2", 2"
Product Highlight: Power Source
Battery
Product Highlight: Voltage
20v
Product Highlight: Warranty
3 Year Limited, 1 Year Free Service, 90 Day Money Back Warranty

Description

–
Overview:
The DEWALT Press Tool (DCE200) is capable of pressing pipe fittings from 1/2" to 4" in copper and stainless steel pipe. The DCE200 is capable of completing a full range of presses and is compatible with a wide range of crimping heads and attachments for different materials and applications (Please see compatibility chart for compatible attachments). The head of the tool pivots 360° to maneuver in tight spaces and the crimping jaws have a black galvanized coating to help protect from corrosion. The unit features Crimp Connect® software, an onboard intelligence system integrated into the tool that provides detailed reports of the date, time, force, and successfully completed cycles of the presses completed by the tool as well as the tools calibration and service history. An integrated LED interface is used to communicate power on or power off, battery state of charge, cycle completion, and if recalibration or service is needed. A bright LED helps to illuminate the crimping area when working in dark spaces. The tool includes attachment points and a shoulder strap for convenience when transporting around the jobsite.

DCE200M2K 20-Volt MAX Cordless Copper Press Tool Kit Features:
  • (6) Press Jaws: 1/2", 3/4", 1", 1-1/4", 1-1/2", 2"
  • Press 1/2" - 4" Copper Pipe and Stainless Steel Capability
  • Press 1/2" - 2" Black Carbon Steel and PEX Capability
  • Crimp Connect software, an onboard intelligence system provides ability to print detailed reports of the date, time, force, and successfully completed cycles of the presses completed by the tool as well as the tool's calibration and service history
  • Onboard diagnostics indicates battery life, success of crimp, service needed and operating temperature range
  • Bright LED light helps to illuminate work area
  • Easily accessible forward/reverse switch for ease of use
  • Shoulder strap and connection ring for portability
Includes:
  • (1) DCE200 Press Tool (1/2" to 4" Capability)
  • (6) 1/2" to 2" Press Jaws: 1/2", 3/4", 1", 1-1/4", 1-1/2", 2"
  • (2) DCB204 4 Ah Li-Ion Batteries
  • DCB115 charger
  • Shoulder strap
  • Kit Box
Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Press Tool

Battery Type:

Dewalt 20V MAX

Lithium-Ion

Size:

1/2"

3/4"

1"

1-1/4"

1-1/2"

2"

Power Source:

Battery

Voltage:

20v

Warranty:

3 Year Limited

1 Year Free Service

90 Day Money Back

Batteries Included:

2

Includes:

Charger

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Product Type
Battery Type
Size
Power Source
Voltage
CURRENT ITEM
Product Image of 20V MAX Cordless Copper Press Tool Kit with 1/2" to 2" Jaws, (2) Batteries
20V MAX Cordless Copper Press Tool Kit with 1/2" to 2" Jaws, (2) Batteries
SKU: DCE200M2K
(1)
Press Tool
Dewalt 20V MAX
Lithium-Ion
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
Battery
20v
Press Tool
M18 Lithium-Ion Battery
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
Battery
18v

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

best time savings tool i have ever bought

temp outside below zero had a boiler start leaking old oil boiler pre 1970 ordered a new electric boiler and the Dewalt press tool and fittings. boiler and press tool arrive set up project for next day 16 hrs. later heat on house is warm customer happy check is good life is good !!!
Frenchie MT
North East Montana
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do the jaws included in this package work on both copper fittings and black iron fittings?

Asked by Kevin 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Kevin. Yes, this comes with jaws from 1/2" to 2" and the tool is compatible up to 4" for both copper and black iron with the larger jaws ordered separately.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy