Apply to be a TradeMaster!
Main product image of M18 Force Logic Copper Press Tool Kit with 1/2" to 2" Jaws & One Key
Magnifying glass
Hover image to zoom

M18 Force Logic Copper Press Tool Kit with 1/2" to 2" Jaws & One Key

Brand:
Milwaukee
SKU:
2922-22
Rating:
(13)
Q&A:
(0)
M18 Force Logic Copper Press Tool Kit with 1/2" to 2" Jaws & One Key
Magnifying glass
Hover image to zoom
$4,199.00 each
In Stock
In Stock
Get 46 Mon, Sep 28
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4", 1", 1-1/4", 1-1/2", 2"
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Milwaukee M18 Force Logic Copper Press Tool Kit with 1/2" to 2" Jaws and One Key

The Milwaukee M18 Force Logic Copper Press Tool Kit (model 2922-22) is the industry's first brushless press tool, designed to deliver faster, more reliable copper connections for plumbers and mechanical contractors. This complete kit handles 1/2" through 2" copper connections and includes six press jaws, two M18 REDLITHIUM 2.0 batteries, a multi-voltage charger, and a blow molded case. The brushless motor technology provides 20% more runtime per charge and 10% faster cycle times than previous models, while the in-line design allows for one-handed pressing and access to tight spaces that other tools can't reach. With a calibration interval of 50,000 cycles (the longest in the industry), this kit maximizes uptime and reduces maintenance trips, making it a comprehensive press solution for both new installations and repair work.


Key Features & Benefits
  • Brushless Motor Technology: The industry's first brushless press tool motor eliminates carbon brush wear and extends tool life. You get 20% more presses per battery charge and 10% faster cycle times, cutting labor costs on every job.

  • In-Line Lightweight Design: The compact, in-line form factor enables one-handed operation and reaches into confined spaces where traditional press tools won't fit. This design reduces fatigue during extended use and opens up installation options in remodels and tight mechanical rooms.

  • Auto-Cycle with Prepress Battery Check: The tool automatically completes each press cycle and checks battery capacity before starting a press. You never start a connection the tool can't finish, eliminating incomplete presses and callbacks.

  • 50,000-Cycle Calibration Interval: Milwaukee's longest calibration interval in the industry means fewer service interruptions and lower maintenance costs. The tool stays in the field longer between calibrations, keeping your crew productive.

  • One Key Technology: Integrated One Key connectivity allows you to track the tool's location, customize performance settings, and lock it out remotely if it's lost or stolen. You maintain control over your tool investment and can monitor press data for quality documentation.

  • Six Included Jaw Sizes: The kit ships with jaws for 1/2", 3/4", 1", 1-1/4", 1-1/2", and 2" connections. You can handle the majority of residential and commercial copper installations without purchasing additional jaws.

  • M18 REDLITHIUM Battery System: Two M18 REDLITHIUM 2.0 Compact Battery Packs provide all-day runtime and work with over 250 other tools in the M18 platform. The included M18 and M12 Multi-Voltage Charger handles both battery systems, streamlining your charging setup.

  • Compatible with 13+ Fitting Systems: The tool works with more than 13 different press fitting systems across multiple manufacturers, giving you flexibility in material sourcing and project specifications. This broad compatibility reduces the number of specialized tools you need to stock.

Compatibility & Requirements

The M18 Force Logic Press Tool works with M18 REDLITHIUM battery packs (two M18 REDLITHIUM 2.0 Compact Battery Packs included in kit 2922-22). The tool accepts press jaws ranging from 1/2" to 4" capacity, though this kit includes jaws only up to 2". It is compatible with over 13 unique fitting systems from various manufacturers, covering copper, stainless steel, and black iron applications depending on the jaw set used. The included M18 and M12 Multi-Voltage Charger (model 48-59-1812) works with both M18 and M12 battery platforms.


What's Included
  • M18 FORCE LOGIC Press Tool (model 2773-20)
  • Two M18 REDLITHIUM 2.0 Compact Battery Packs (model 48-11-1820)
  • M18 and M12 Multi-Voltage Charger (model 48-59-1812)
  • M18 1/2" Jaw (model 49-16-2650)
  • M18 3/4" Jaw (model 49-16-2651)
  • M18 1" Jaw (model 49-16-2652)
  • M18 1-1/4" Jaw (model 49-16-2653)
  • M18 1-1/2" Jaw (model 49-16-2654)
  • M18 2" Jaw (model 49-16-2655)
  • Blow Molded Case

Frequently Asked Questions

Q: What pipe sizes does the Milwaukee M18 Force Logic copper press tool kit handle?

A: This kit includes jaws for 1/2", 3/4", 1", 1-1/4", 1-1/2", and 2" copper connections. The M18 Force Logic press tool itself accepts jaws ranging from 1/2" up to 4" capacity, but this specific kit (model 2922-22) ships with the six jaw sizes listed. You can purchase larger jaw sets separately if your work requires 2-1/2" through 4" connections.


Q: How does the brushless motor improve performance compared to other press tools?

A: The brushless motor delivers 20% more runtime per battery charge and completes press cycles 10% faster than previous Milwaukee press tool models. Because brushless motors eliminate carbon brushes, there's no brush wear to reduce power or require replacement. The tool also runs cooler and requires less maintenance, extending its service life and reducing downtime.

Specs

–
Product Type:

Press Tool

Batteries Included:

2

Size:

1/2"

3/4"

1"

1-1/4"

1-1/2"

2"

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Batteries Included
Size
Voltage
Battery Type
CURRENT ITEM
Product Image of M18 Force Logic Copper Press Tool Kit with 1/2" to 2" Jaws & One Key
M18 Force Logic Copper Press Tool Kit with 1/2" to 2" Jaws & One Key
SKU: 2922-22
(13)
Press Tool
2
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
18v
M18 Lithium-Ion Battery
Press Tool
2
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
20v
Lithium-Ion
Dewalt 20V MAX

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 13 reviews

Emergency tool

This is great for emergency plumbing when you cant get the water to shut off completely.
Stef
Hayward ca
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

We use this tool for piping all over our plant, the time it saves over sweating connections is incredible. Paid for itself several times over just in labor savings.
Stone Cold
MA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's awesome

Great tool for a great price and the kit has everything I need for running copper
Papa D
Nc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Time saving, and it looks good!

So, there were times I never thought I would need this tool. Plumbing 21 years I was strictly soldering and threading. Since I bought the pro press tool, It has done nothing but make my life easier for sure. I'm able to step on the job with just about everything I need in one trip. One of the best tools I own!
KG
Roanoke, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We would buy this product again

We are very pleased with the quality of this item. We have invested in a great product and have saved money already.
Tristan
Shreveport, LA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product and Prices

Tool works as advertised and saves a lot on labor. Supplyhouse.com had the best price on the tool and included a free packout organizer. Score!
Cec
Louisville, KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Very good
The plumber
Wichita ks
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product

This thing makes plumbing easy. Worth the money if you doing it full time or for side money.
BEEG
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome tool

This tool is a plumbing game changer.
John
Vero Beach, Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy and / or expand on this tools

Repair and/or replace copper pipe and hot water heater at work.
Work
Philadelphia Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy