Apply to be a TradeMaster!
Main product image of 20V Max Lithium Ion Cordless PEX Expansion Tool Kit, w/ 1/2", 3/4" and 1" Heads, (2) Batteries, Charger
Magnifying glass
Hover image to zoom

20V Max Lithium Ion Cordless PEX Expansion Tool Kit, w/ 1/2", 3/4" and 1" Heads, (2) Batteries, Charger

Brand:
Dewalt
SKU:
DCE400D2
Rating:
(8)
Q&A:
(0)
20V Max Lithium Ion Cordless PEX Expansion Tool Kit, w/ 1/2", 3/4" and 1" Heads, (2) Batteries, Charger
Magnifying glass
Hover image to zoom
$569.00 each
In Stock
In Stock
Get 4 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Length (Inches)
6-3/4" Length
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Tubing Compatibility
PEX-a
Product Highlight: Warranty
3 Year Limited, 90 Day Money Back, 1 Year Free Service Warranty

Description

–
DeWalt 20V Max Lithium Ion Cordless PEX Expansion Tool Kit with 1/2", 3/4" and 1" Heads, Two Batteries, and Charger

The DeWalt DCE400D2 is a cordless PEX expansion tool built to expand PEX Type-A tubing from 3/8" to 1" faster than any competing tool on the market. This 20V Max system delivers 60 strokes per minute with an automatic rotating head that ensures even expansion on every connection, eliminating the fatigue and inconsistency that comes with manual expanders. Designed for plumbing professionals working in tight crawl spaces, behind walls, and under sinks, this tool pairs full trigger actuation with a compact 6.75" length so you can make reliable connections where other tools won't fit. The kit arrives ready to work with three expansion heads (1/2", 3/4", and 1"), two 20V Max lithium ion batteries, a charger, PEX expander grease, and a rugged kit box for organized storage and transport.


Key Features & Benefits
  • Fastest Expansion Speed: Operates at 60 strokes per minute, cutting job time in half compared to manual expanders and keeping pace with the fastest work schedules.
  • Automatic Rotating Head: The head rotates automatically during each expansion cycle to distribute pressure evenly around the tubing, preventing weak spots and ensuring leak-proof connections every time.
  • Full Trigger Actuation for Tight Spaces: The trigger activates expansion with minimal hand movement, letting you work in cramped joist bays, wall cavities, and under fixtures where you can't get a full grip on larger tools.
  • Bright Onboard LED Work Light: An integrated LED illuminates dark work areas so you can see tubing alignment and fitting position clearly, reducing errors in basements, crawlspaces, and behind appliances.
  • Dual-Sided Hang Hook and Belt Hook: Hang the tool on joists or clip it to your belt between connections, keeping it within reach and off dirty floors throughout the day.
  • Rubber Overmold Grip: The ergonomic handle reduces hand strain during all-day use and provides secure control even when your hands are wet or greasy.
  • Cross-Brand Head Compatibility: Uses DeWalt PEX heads and accepts Milwaukee and Uponor expansion heads, so you can standardize on one tool body across different fitting systems.
  • 20V Max System Integration: Shares batteries with the full DeWalt 20V Max cordless platform, eliminating the need to carry multiple chargers and battery types to the jobsite.

Compatibility & Requirements

This tool expands PEX-a tubing in five sizes: 3/8", 1/2", 5/8", 3/4", and 1". The kit includes expansion heads for 1/2", 3/4", and 1" tubing. Separate 3/8" and 5/8" heads must be purchased if needed. The tool accepts DeWalt, Milwaukee, and Uponor brand expansion heads. It operates on DeWalt 20V Max lithium ion batteries and comes with two DCB203 batteries and a charger.


What's Included
  • DCE400 PEX Expander Tool
  • Three expansion heads: 1/2", 3/4", and 1"
  • Two DCB203 20V Max lithium ion batteries
  • Battery charger
  • PEX expander grease
  • Kit box

Warranty & Support

DeWalt covers this tool with a three-year limited warranty, one year of free service, and a 90-day money-back guarantee.


Frequently Asked Questions

Q: Does DeWalt make a PEX expansion tool?

A: Yes. DeWalt manufactures the DCE400D2, a 20V Max cordless PEX expansion tool designed specifically for expanding PEX-a tubing from 3/8" to 1". The tool operates at 60 strokes per minute with an automatic rotating head and ships as a complete kit with three expansion heads, two batteries, a charger, and grease.


Q: What is the best PEX expansion tool?

A: The DeWalt DCE400D2 is the fastest PEX expansion tool on the market, running at 60 strokes per minute. It combines speed with an automatic rotating head for even expansion, full trigger actuation for tight-space work, and a 6.75" compact length that fits where manual and larger cordless tools cannot. The rubber overmold grip reduces fatigue during all-day use, and the integrated LED work light improves accuracy in dark areas.

Specs

–
Product Type:

Expansion Tool

Voltage:

20v

Capacity:

3/8" - 1"

Speeds:

60 SPM

Heads Included:

1/2"

3/4"

1"

Length (Inches):

6-3/4"

Batteries Included:

2

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX-a

PEX Size:

3/8"

1/2"

5/8"

3/4"

1"

Type:

Tool

Application:

1/2" PEX

3/4" PEX

1" PEX

Warranty:

3 Year Limited

90 Day Money Back

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPEX EP Tee
SKU: Q4755050
Uponor (Wirsbo)

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Great addition to the arsenal

Haven't had a chance to use this yet but I'm sure it will be just as reliable as the rest of my Dewalt tools.
Scooby
N IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I'm a diehard dewalt skill worker for many years This tool maintains full power through out the entire job I ran a new line with 1/2" pex and it was a breeze Job was completed in less than half a day It beats the manual expander
Rayzer
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again , such a time saver

Works like a charm ....GREAT BUY
Scot
Uncasville ,CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery and a good price.

Compact, powerful 2 batteries, 20 volts
CharlieK
SW Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dewalt Pro pex battery tool

Great tool for pro pex. Been using a hand tool for years but this battery tool makes work so much easier. Faster work progress and great for tight spaces too.
RS CT
Groton, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A bit expensive, but worth it

Great tool. It works well and is well designed to be used in tight spaces. The included batteries seem to be powerful. After a full day's use, I was still on my first battery. Since I am not a professional my experience might not be typical as I suspect because of the tools cost most buyers are plumbing professionals.
Guy
Warsaw, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company to work with.

Only company around that could get this item delivered and delivered all in one piece! Great company to work with.
Rodney, the guy that can fix anything
Petaluma, Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Easy to use, works great. The light stays on for awhile after your done using, but it's not a issue.
Patrick
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy