Apply to be a TradeMaster!
Main product image of XTREME 3/8" 12V MAX Ratchet (Tool Only)
Magnifying glass
Hover image to zoom

XTREME 3/8" 12V MAX Ratchet (Tool Only)

Brand:
Dewalt
SKU:
DCF503B
Rating:
(0)
Q&A:
(0)
XTREME 3/8" 12V MAX Ratchet (Tool Only)
Magnifying glass
Hover image to zoom
$202.98 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Torque
60 ft-lbs Torque

Description

–
Rapidly fasten and remove bolts, nuts, and other fasteners with this XTREME 12V MAX Brushless Cordless 3/8 in. Ratchet. Designed for long-lasting performance, the ratchet delivers 60 ft-lbs of max torque for jobs in compact spaces while its glass-filled nylon housing helps prevent damage from harsh chemicals and solvents on the worksite. Keep productivity high by brightening work areas with its integrated LED worklight and adjust the output speed as needed with the variable speed trigger. Battery and charger not included.

Features
  • Engineered for Torque and Versatility: Brushless motor delivers up to 60 ft-lbs of torque for use with a wide variety of fastener sizes and applications.
  • Helps combat damage caused by some oils and solvents with glass-filled nylon housing.
  • Brighten Workspaces: With an onboard LED worklight that helps illuminate applications.
  • Access Hard-to-Reach Spots: Compact design and low-profile head designed to allow for accessibility in tight locations.
  • Speed Control: Variable speed trigger helps user optimize speed based on application.
  • Cordless Compatibility: Works with all DEWALT 12V MAX batteries and chargers (battery and charger sold separately).
  • Trigger Lock: Helps prevent accidental activation when applied.
Includes
  • (1) DCF503 Ratchet

Specs

–
Product Type:

Ratchet

Size:

3/8"

Voltage:

12v

Torque:

60 ft-lbs

Battery Type:

Lithium-Ion

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy