Apply to be a TradeMaster!
Main product image of XTREME 3/8" 12V MAX Extended Reach Ratchet (Tool Only)
Magnifying glass
Hover image to zoom

XTREME 3/8" 12V MAX Extended Reach Ratchet (Tool Only)

Brand:
Dewalt
SKU:
DCF503EB
Rating:
(0)
Q&A:
(0)
XTREME 3/8" 12V MAX Extended Reach Ratchet (Tool Only)
Magnifying glass
Hover image to zoom
$210.64 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Torque
60 ft-lbs Torque

Description

–
Take on difficult-ro-reach fastening work with this versatile XTREME 12V MAX Brushless Cordless 3/8 in. Extended Reach Ratchet. Designed to help you access confined workspaces, the ratchet features an extended neck and a brushless motor that outputs 60 ft-lbs of max torque for speedy fastening and removal of nuts and bolts. The ratchet also helps provide illumination in workspaces with its onboard LED worklight. Battery and charger not included.

Features
  • Engineered for Torque and Versatility: Brushless motor delivers 60 ft-lbs of torque for use with a wide variety of fastener sizes and applications.
  • Helps combat damage caused by some oils and solvents with glass-filled nylon housing.
  • Brighten Workspaces: With an onboard LED worklight that helps illuminate applications.
  • Access Hard-to-Reach Spots: Longer neck than standard model with compact and low-profile head designed for use in tight locations.
  • Speed Control: Variable speed trigger helps user optimize speed based on application.
  • Cordless Compatibility: Works with all DEWALT 12V MAX batteries and chargers (battery and charger sold separately).
  • Trigger Lock: Helps prevent accidental activation when applied.
Includes
  • (1) DCF503E Extended Reach Ratchet

Specs

–
Product Type:

Ratchet

Size:

3/8"

Voltage:

12v

Torque:

60 ft-lbs

Battery Type:

Lithium-Ion

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy