Apply to be a TradeMaster!
Main product image of XTREME 12V MAX Brushless 3/8" Ratchet Kit
Magnifying glass
Hover image to zoom

XTREME 12V MAX Brushless 3/8" Ratchet Kit

Brand:
Dewalt
SKU:
DCF503GG1
Rating:
(0)
Q&A:
(0)
XTREME 12V MAX Brushless 3/8" Ratchet Kit
Magnifying glass
Hover image to zoom
$264.18 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: Torque
60 ft-lbs Torque
Product Highlight: Power Source
Battery

Description

–
Tighten and remove a variety of fasteners including nuts and bolts with the XTREME 12V MAX Brushless Cordless 3/8" Ratchet. This power tool delivers 60 ft-lbs of max torque for demanding applications while the integrated glass-filled nylon housing helps prevent damage from harsh solvents and chemicals. Maintain productivity and illuminate workspaces with an onboard LED worklight while a variable speed trigger allows you to adjust the ratchet’s speed based on the task at hand.

Features
  • Engineered for Torque and Versatility: Brushless motor delivers up to 60 ft-lbs of torque for use with a wide variety of fastener sizes and applications.
  • Helps combat damage caused by some oils and solvents with glass-filled nylon housing.
  • Brighten Workspaces: With an onboard LED worklight that helps illuminate applications.
  • Access Hard-to-Reach Spots: Compact design and low-profile head designed to allow for accessibility in tight locations.
  • Speed Control: Variable speed trigger helps user optimize speed based on application.
  • Cordless Compatibility: Works with all DEWALT 12V MAX batteries and chargers.
  • Trigger Lock: Helps prevent accidental activation when applied.
Includes
  • (1) DCF503 Ratchet
  • (1) DCB124G
  • (1) DCB112
  • (1) Contractor Bag

Specs

–
Product Type:

Cordless Ratchet

Voltage:

12v

Torque:

60 ft-lbs

Battery Type:

Lithium-Ion

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy