Apply to be a TradeMaster!
Main product image of XTREME 1/4" 12V MAX Ratchet (Tool Only)
Magnifying glass
Hover image to zoom

XTREME 1/4" 12V MAX Ratchet (Tool Only)

Brand:
Dewalt
SKU:
DCF504B
Rating:
(0)
Q&A:
(0)
XTREME 1/4" 12V MAX Ratchet (Tool Only)
Magnifying glass
Hover image to zoom
$202.98 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–
When the project calls for quick fastening or removal, trust this XTREME 12V MAX Brushless Cordless 1/4 in. Ratchet to help you complete the job. Engineered to fasten and remove small nuts, bolts, and other fasteners in hard-to-reach work areas, this power tool delivers the durability and versatility needed to handle a variety of applications with its 1/4 in. square drive and 40 ft-lbs of max torque. Designed to resist the effects of harsh jobsite chemicals and solvents, the ratchet features a protective, glass-filled nylon housing to help deliver long-lasting performance. Manual operation is also an option to tackle stubborn fastening applications. Battery and charger not included.

Features
  • Torque and Versatility: Brushless motor delivers 40 ft-lbs of max torque for use with a wide variety of fastener sizes and applications
  • Helps combat damage caused by some oils and solvents with glass-filled nylon housing.
  • Brighten Workspaces: With an onboard LED worklight that helps illuminate applications.
  • Access Hard-to-Reach Spots: Compact design and low-profile head designed to allow for accessibility in tight locations.
  • Speed Control: Variable speed trigger helps user optimize speed based on application.
  • Cordless Compatibility: Works with all DEWALT 12V MAX batteries and chargers (battery and charger sold separately).
  • Trigger Lock: Helps prevent accidental activation when applied.
Includes
  • (1) DCF504 Ratchet

Specs

–
Product Type:

Ratchet

Size:

1/4"

Voltage:

12v

Battery Type:

Lithium-Ion

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy