The Day Savers – A National Tradesmen Day Contest
Main product image of ATOMIC 3/8" 20V MAX Brushless Cordless Extended Reach Ratchet (Tool Only), DCF513EB
Magnifying glass
Hover image to zoom

ATOMIC 3/8" 20V MAX Brushless Cordless Extended Reach Ratchet (Tool Only), DCF513EB

Brand:
Dewalt
SKU:
DCF513EB
Rating:
(0)
Q&A:
(0)
ATOMIC 3/8" 20V MAX Brushless Cordless Extended Reach Ratchet (Tool Only), DCF513EB
Magnifying glass
Hover image to zoom
$295.28 each
Backorder
Backorder
Get it Tue, Sep 29 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Power Source
Cordless
Product Highlight: Voltage
20v

Description

Fasten and remove tough bolts with the 20V MAX ATOMIC Brushless Cordless 3/8 in. Extended Reach Ratchet (battery and charger sold separately). Break stubborn fasteners with up to 70 ft-lbs. of max torque and help maximize productivity with a variable speed trigger offering no load-speed up to 250 RPM. Featuring a long neck design, this ratchet allows efficient access in tight spaces that require additional reach. The glass-filled nylon tool housing provides durability when working with harsh chemicals and solvents. Designed with a trigger lock switch to help prevent unintentional tool activation and an easy-to-engage forward/reverse switch, the 20V MAX ATOMIC Brushless Cordless 3/8 in. Extended Reach Ratchet tool was built for ease-of-use and user control.

  • Powerful Brushless Motor - Complete heavy-duty applications with a powerful brushless motor that delivers up to 70 ft-lbs. of max torque
  • Help Optimize Performance - Match speed to application with a variable speed trigger and no load-speed up to 250 RPM
  • Extended Reach - Access tight spaces and loosen difficult-to-reach fasteners with a long neck design and low profile head
  • Ergonomic Design - Change direction of the tool with gloves or greasy hands with the easy-to-activate forward/reverse switch
  • High Visibility - Help illuminate your work surface with an integrated LED
  • Durable Tool Housing - Help prevent damage from harsh fluids, chemicals, and solvents with a glass-filled nylon tool housing
  • Trigger Lock - Helps prevent accidental activation when applied
  • Tool Only - Compatible with all DEWALT 20V MAX batteries (sold separately)

Specs

Voltage:

20v

Power Source:

Cordless

Product Type:

Cordless Ratchet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy