Apply to be a TradeMaster!
Main product image of 20V MAX ATOMIC 1/4" Brushless Cordless Ratchet (Tool Only), DCF514B
Magnifying glass
Hover image to zoom

20V MAX ATOMIC 1/4" Brushless Cordless Ratchet (Tool Only), DCF514B

Brand:
Dewalt
SKU:
DCF514B
Rating:
(0)
Q&A:
(0)
20V MAX ATOMIC 1/4" Brushless Cordless Ratchet (Tool Only), DCF514B
Magnifying glass
Hover image to zoom
$219.00 each
In Stock
In Stock
Get 2 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless, Battery
Product Highlight: Voltage
20v

Description

–

Designed to deliver up to 250 RPM (no-load speed) and up to 45 ft-lbs. Of MAX* torque, the ATOMIC 20V MAX* brushless cordless 1/4 in. Ratchet (battery and charger sold separately) removes stubborn fasteners for a wide range of professional applications. This tool features a variable speed trigger, easy-to-access forward/reverse switch, and trigger lock that helps prevent accidental activations. Ideal for harsh environments, this ratchet features a glass-filled nylon tool housing engineered to help resist damage from harsh chemicals and solvents.

Specs

–
Power Source:

Cordless

Battery

Product Type:

Cordless Ratchet

Voltage:

20v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy