Apply to be a TradeMaster!
Main product image of 20V MAX ATOMIC 1/4" Brushless Cordless Extended Reach Ratchet (Tool Only), DCF514EB
Magnifying glass
Hover image to zoom

20V MAX ATOMIC 1/4" Brushless Cordless Extended Reach Ratchet (Tool Only), DCF514EB

Brand:
Dewalt
SKU:
DCF514EB
Rating:
(0)
Q&A:
(0)
20V MAX ATOMIC 1/4" Brushless Cordless Extended Reach Ratchet (Tool Only), DCF514EB
Magnifying glass
Hover image to zoom
$243.78 each
In Stock
In Stock
Get 3 Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless, Battery
Product Highlight: Voltage
20v

Description

–

With a long neck design, up to 250 RPM (no-load speed), and up to 45 ft-lbs. Of MAX* torque, the ATOMIC 20V MAX* brushless cordless 1/4 in. Extended reach ratchet (battery and charger sold separately) removes stubborn fasteners in difficult-to-reach areas. This tool features a variable speed trigger, easy-to-access forward/reverse switch, and trigger lock that helps prevent accidental activations. Ideal for harsh environments, this extended reach ratchet features a glass-filled nylon tool housing engineered to help resist damage from harsh chemicals and solvents.

Specs

–
Power Source:

Cordless

Battery

Product Type:

Cordless Ratchet

Voltage:

20v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy