Complete challenging applications with the versatile 20V MAX* XR brushless cordless 1/4 in. & 3/8 in. Sealed head ratchet (battery and charger sold separately). Our highest speed 20V MAX* ratchet* delivers a no-load speed up to 450 RPM and up to 50 ft-lbs. Of MAX* torque. Take advantage of the interchangeable anvil design to quickly swap between 3/8 in. Square drive, 1/4 in. Square drive, and 1/4 in. Low-profile hex anvils for versatility in a wide range of applications. Featuring a sealed-head, a trigger lock, and a built-in LED, this next-generation XR tool is engineered to take on tough fastening jobs.
| Product Type: | Cordless Ratchet |
|---|---|
| Voltage: | 20v |
| Power Source: | Cordless Battery |