Apply to be a TradeMaster!
Main product image of 8V MAX Gyroscopic Screwdriver Kit w/ 2 Batteries
Magnifying glass
Hover image to zoom

8V MAX Gyroscopic Screwdriver Kit w/ 2 Batteries

Brand:
Dewalt
SKU:
DCF680N2
Rating:
(0)
Q&A:
(0)
8V MAX Gyroscopic Screwdriver Kit w/ 2 Batteries
Magnifying glass
Hover image to zoom
DCF680N2 has been discontinued
Discontinued February 20, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
14-Piece Cordless Screwdriver with FLEXDRIVE Control
Brand:
Dewalt
SKU:DWHT66719
(2)
Order by today, receive 6 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Description

–
The DCF680N2 8V MAX* Gyroscopic Screwdriver 2 Battery Kit is ideal for achieving precision, speed, and control. Adjustable two-position handle allows for operation in either in-line or pistol-grip to suit the professional's needs.

Features:
  • Motion activation variable speed and reversing control for precise fastening control
  • Motion activated variable speed 0-430 rpm for fastening into wood, plastic, and light-gauge metal
  • Adjustable two-position handle allows for operation in either in-line or pistol-grip
  • Allows control when completing light fastening applications
  • LED provides illumination in confined areas without shadowing
  • Battery charge status on tool notifies when to charge packs
  • 1/4" hex allows for quick screwdriver bit change and holds
  • 1" bit tips
  • 8V MAX battery pack allows for longer run-time and charges in one hour

Specs

–
Product Type:

Screwdriver

Includes:

Batteries

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm