Apply to be a TradeMaster!
Main product image of Atomic 20V MAX Compact Cordless Brushless 1/4" Hex Impact Driver Kit
Magnifying glass
Hover image to zoom

Atomic 20V MAX Compact Cordless Brushless 1/4" Hex Impact Driver Kit

Brand:
Dewalt
SKU:
DCF809C1
Rating:
(0)
Q&A:
(0)
Atomic 20V MAX Compact Cordless Brushless 1/4" Hex Impact Driver Kit
Magnifying glass
Hover image to zoom
$169.00 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v
Product Highlight: RPM
2800 RPM
Product Highlight: Torque
1700 lb-in Torque
Product Highlight: Power Source
Battery
Product Highlight: Warranty
5 Year, 90 Day Money Back, 1 Year Free Service Warranty

Description

–
This 20V MAX* Compact Brushless Impact Driver Kit includes one 20V MAX* Lithium Ion Battery, one charger, and carrying bag. At only 5.1 in. front to back, the Impact Driver features a high performance brushless motor that delivers 1700 in-lbs of torque and 3 LED lights to provide optimum illumination in dark spaces as you work. For increased comfort, the handle features an ergonomic design for balance and easier tool control along with a removable belt hook. Backed by a DEWALT 3-year limited warranty so you can buy with confidence.

Product Features
  • Only 5.1 in. in length to fit in tight spaces
  • Variable speed trigger allows for control and precision on delicate work surfaces
  • 3 bright LEDs for dimly lit workspaces
  • 1700 in-lbs of torque delivering the power you need to get a majority of applications done
  • DEWALT built brushless motor for efficient performance and runtime
Includes
  • (1) DCF809 20V MAX* Brushless Compact 1/4 in. Impact Driver
  • (1) 20V MAX* Lithium Ion Battery
  • (1) DCB107 Charger
  • (1) Bag
  • (1) Belt Clip


Specs

–
Product Type:

Kit

Impact Driver

Type:

Straight

Chuck Type:

Hex

Chuck Size:

1/4"

Voltage:

18v

IPM:

3200

RPM:

2800

Torque:

1700 lb-in

Power Source:

Battery

Batteries Included:

1

Battery Type:

Lithium-Ion

LEDs:

Yes

Includes:

Carry Case

Charger

Warranty:

5 Year

90 Day Money Back

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy