Apply to be a TradeMaster!
Main product image of 20V MAX 1/4" Cordless Brushless Impact Driver (Tool Only)
Magnifying glass
Hover image to zoom

20V MAX 1/4" Cordless Brushless Impact Driver (Tool Only)

Brand:
Dewalt
SKU:
DCF840B
Rating:
(0)
Q&A:
(0)
20V MAX 1/4" Cordless Brushless Impact Driver (Tool Only)
Magnifying glass
Hover image to zoom
$159.91 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Voltage
20v
Product Highlight: Torque
1700 lb-in Torque
Product Highlight: RPM
3200 RPM
Product Highlight: Warranty
3 Year Limited, 90 Day Money Back, 1 Year Free Service Warranty

Description

–
The 20V MAX* 1/4 in. Brushless Cordless Impact Driver is engineered to be lightweight for ease of use without sacrificing performance. The brushless motor delivers up to 1,700 in-lb of torque and up to 3,200 rpm for driving large-diameter screws. The compact design provides optimized maneuverability and access to confined areas when performing cabinetry and framing jobs. Maintain productivity in low-light spots with a 3-LED on-board work light that illuminates dimly lit workspaces. Battery sold separately.

Features
  • HIGH-PERFORMANCE BRUSHLESS MOTOR delivers 1,700 in-lb of torque and 3,200 rpm to drive large-diameter screws.
  • MANEUVER WITH EASE: Compact design for optimized ergonomics and access to difficult-to-reach spots.
  • PRO-LEVEL CONTROL and precision with variable speed trigger.
  • BRIGHTEN DARK WORK AREAS: Integrated 3-LED work light enhances visibility in low-light spaces

Applications
  • Framing
  • Decking
  • Cabinetry
  • Electrical
  • Dry-Wall
  • Plumbing/Mechanical

Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Impact Driver

Size:

1/4"

Voltage:

20v

Torque:

1700 lb-in

RPM:

3200

Features:

Cordless

Warranty:

3 Year Limited

90 Day Money Back

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy