Apply to be a TradeMaster!
Main product image of 20V MAX XR Cordless Brushless 3-Speed 1/4" Impact Driver (Tool-Only)
Magnifying glass
Hover image to zoom

20V MAX XR Cordless Brushless 3-Speed 1/4" Impact Driver (Tool-Only)

Brand:
Dewalt
SKU:
DCF845B
Rating:
(0)
Q&A:
(0)
20V MAX XR Cordless Brushless 3-Speed 1/4" Impact Driver (Tool-Only)
Magnifying glass
Hover image to zoom
$178.97 each
Backorder
Backorder
Get it Mon, Jan 4 - Tue, Feb 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
3400 RPM
Product Highlight: Power Source
Battery
Product Highlight: Warranty
3 Year Limited, 90 Day Money Back, 1 Year Free Service Warranty

Description

–

Overview:

Experience Power and drive large diameter screws with the 20V MAX* XR 1/4 in. 3-Speed Impact Driver. Featuring a compact design and 3-speeds, this powerful impact driver delivers 1,825 in-lbs. of max torque and premium user control for a variety of applications. This product is a Chip Ready tool for seamless integration into the TOOL CONNECT system (chip sold separately).


Features

  • BRUSHLESS MOTOR delivers 1825 in-lbs of torque and 3400 RPM to drive large diameter screws
  • COMPLETE TOUGH FASTENING APPLICATIONS on the jobsite with 30% more torque
  • PRO-LEVEL CONTROL and precision with variable speed trigger and 3-speed setting
  • BRIGHTEN WORK AREAS with an integrated 3-LED work light for ehnanced visibility in low-light areas



Includes

  • DCF845 20V MAX* XR 1/4 in. 3-Speed Impact Driver
  • Belt Hook



Warranty:

  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Impact Driver

Type:

Straight

Features:

Belt Hook

Chuck Type:

Hex

RPM:

3400

IPM:

4200

Chuck Size:

1/4"

Power Source:

Battery

Batteries Included:

0

Warranty:

3 Year Limited

90 Day Money Back

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy