Apply to be a TradeMaster!
Main product image of Atomic 20V MAX 1/4" Cordless Brushless 3-Speed Impact Driver (Tool Only)
Magnifying glass
Hover image to zoom

Atomic 20V MAX 1/4" Cordless Brushless 3-Speed Impact Driver (Tool Only)

Brand:
Dewalt
SKU:
DCF850B
Rating:
(0)
Q&A:
(0)
Atomic 20V MAX 1/4" Cordless Brushless 3-Speed Impact Driver (Tool Only)
Magnifying glass
Hover image to zoom
$172.38 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Voltage
20v
Product Highlight: Torque
1825 lb-in Torque
Product Highlight: RPM
3250 RPM
Product Highlight: Warranty
3 Year Limited, 1 Year Free Service, 90 Day Money Back Warranty

Description

–
At less than 4 in. in length, the ATOMIC™ 20V MAX* 1/4 in. Brushless Cordless 3-Speed Impact Driver can handle tight applications like narrow cabinetry or framing without the need for an additional tool. Though the Impact Driver is lightweight and compact in size, it does not sacrifice performance with its brushless motor that delivers up to 1,825 in-lb of torque and 3,250 rpm for driving large-diameter screws. Illuminate dim workspaces for enhanced visibility with the 3-LED on-board work light and keep your workflow consistent.

Features
  • MANEUVER WITH EASE: Compact, under 4 in. design for optimized ergonomics and access to difficult-to-reach spots
  • HIGH-PERFORMANCE BRUSHLESS MOTOR delivers 1,825 in-lb of torque and 3,250 rpm to drive large-diameter screws
  • PRO-LEVEL CONTROL and precision with a variable 3-speed trigger
  • BRIGHTEN DARK WORK AREAS: Integrated 3-LED work light enhances visibility in dimly lit spaces

Applications
  • Framing
  • Decking
  • Cabinetry
  • Electrical
  • Dry-Wall
  • Plumbing/Mechanical

Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Impact Driver

Size:

1/4"

Voltage:

20v

Torque:

1825 lb-in

RPM:

3250

Speeds:

3

Features:

Cordless

Warranty:

3 Year Limited

1 Year Free Service

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy